Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Thermometer probes

Thermometer probes

Food probe, type T, with 0,7 m steel braided lead, PT23L, −100...+250 °C, 1,6×100 mm
Catalog # COMAPT23L
Supplier:   COMARK
Thermometer probes
Catalog # COMAPT23L
Supplier:  COMARK
Thermometer probes

Food probe, type T, with 0,7 m steel braided lead, PT23L, −100...+250 °C, 1,6×100 mm

Price
SFr. 126.00
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Range:
    −100...+250 °C
  • Description:
    Food probe, type T, with 0,7 m steel braided lead, PT23L
  • Seq:
    01
  • Ø×L:
    1,6×100 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.