Twaddle hydrometers
Twaddle hydrometer, 74 – 102 °TW, 0,5 °TW, 280 mm
Catalog # 614-1624
Supplier: Alla France
Jump to:
Product Details & Documents
Hydrometers for sugar with scales.
Calibration temperature of 15.6 °C.
Specifications
- Description:Twaddle hydrometer
- Length:280 mm
- Division:0,5 °TW
- Range:74 – 102 °TW



