Broad range hydrometers
0,650 − 1,000 °Bé, 0,005, 300 mm
765-0053
These broad range hydrometers are calibrated at 20 °C.
Mostly dedicated to applications with citric and tartaric acids.
- Length:300 mm
- Seq:002
- Division:0,005
- Range:0,650 − 1,000 °Bé
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



