Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Spare burettes, Dr. Schilling Pattern

Spare burettes, Dr. Schilling Pattern

25 ml, 390 mm
Catalog # 612-3270
Supplier:   Brand
Spare burettes, Dr. Schilling Pattern
Catalog # 612-3270
Supplier:  Brand
Spare burettes, Dr. Schilling Pattern
Spare burettes, Dr. Schilling Pattern

25 ml, 390 mm

Price
64.60 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

AR® glass, class B.

  • Calibrated to deliver 'Ex'
  • Schellbach stripe, reduced distance between subdivision marks

DIN EN ISO 385

Bottle requirements: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml

Certifications: DIN EN ISO 385.

Specifications
  • Capacity:
    25 ml
  • Length:
    390 mm
  • Seq:
    03