Sterilisation Boxes for Pipettes
Round Base, for Pipettes up to 382 mm, 50×390 mm
Katalognr. BOCH8980
Anbieter: BOCHEM
Direkt zu
Product Details & Documents
Stainless steel.
- Rotating the lid opens or closes the box
- Sterilisable up to 205 °C
- Sturdy
Round sterilising pipette cans with silicone covered bottom and lid.
Technische Daten
- Ø×L:50×390 mm
- Description:Round Base, for Pipettes up to 382 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



