Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Pharmacist spoons

Pharmacist spoons

Spoon in scoop shape, 170 mm, 40×10 mm
Catalog # BOCH3360
Supplier:   BOCHEM
Pharmacist spoons
Catalog # BOCH3360
Supplier:  BOCHEM
Pharmacist spoons
Pharmacist spoons

Spoon in scoop shape, 170 mm, 40×10 mm

Price
SFr. 3.70
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Multipurpose spoons for a wide range of uses.

  • Narrow shape with extra long, flat handle
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
  • Quick and easy to clean
Specifications
  • Description:
    Spoon in scoop shape
  • Length:
    170 mm
  • Spoon size:
    40×10 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.