Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Laboratory jacks

240×240 mm, 30 kg, 7 kg, 60 - 275 mm, Grey, Adjusting wheel
  245-1192
 :   BOCHEM
Laboratory jacks
  245-1192
 :  BOCHEM
Laboratory jacks
Laboratory jacks

240×240 mm, 30 kg, 7 kg, 60 - 275 mm, Grey, Adjusting wheel

 
SFr. 338.00
   
1 * 1 ST
 

These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of ¹⁸/₁₀ stainless steel.

  • Ergonomic round knob (either made of plastic or metal)
  • Smaller models up to 240×240 mm have a simple adjusting wheel which can be operated by hand
  • Larger models from 300×300 mm on should be used with a ratchet, which connects with the special adjusting wheel (ratchet is included)
  • Models with metal knob are autoclavable

DIN 12897

 : DIN 12897

 
  • Max. static load capacity:
    30 kg
  • Plate size:
    240×240 mm
  • With:
    Adjusting wheel
  • Working height:
    60 - 275 mm
  • Colour:
    Grey
  • Max. dynamic load capacity:
    7 kg
Accessories

 

  •  
    Description
     
     
  • 245-0026
    Ratchet for laboratory jacks, length 190 mm
       
    1 * 1 ST - SFr. 67.80

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..