Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Laboratory jacks

Laboratory jacks

400×400 mm, 60 kg, 15 kg, 90 - 470 mm, Blue, Adjusting wheel for ratchet
Catalog # 245-0042
Supplier:   BOCHEM
Laboratory jacks
Catalog # 245-0042
Supplier:  BOCHEM
Laboratory jacks
Laboratory jacks

400×400 mm, 60 kg, 15 kg, 90 - 470 mm, Blue, Adjusting wheel for ratchet

Price
SFr. 1’360.00
Log in for availability
1 * 1 ST
Product Details & Documents

Aluminium or anodised aluminium. These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of 18/10 stainless steel.

  • Ergonomic knob, rounded and user friendly
  • Smaller models up to 240×240 mm have a simple adjusting wheel, which can be operated by hand
  • Bigger models from 300×300 mm are recommended to be used in combination with a ratchet, which connects with a special adjusting wheel (ratchet included)

Certifications: DIN 12897

Specifications
  • Max. static load capacity:
    60 kg
  • Plate size:
    400×400 mm
  • With:
    Adjusting wheel for ratchet
  • Working height:
    90 - 470 mm
  • Colour:
    Blue
  • Max. dynamic load capacity:
    15 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Ratchet for laboratory jacks, length 190 mm
    Ratchet for laboratory jacks, length 190 mm
    245-0026
    Log in for availability
    1 * 1 ST - SFr. 67.80

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.