Laboratory jacks
240×240 mm, 30 kg, 7 kg, 60 - 275 mm, Green, Adjusting wheel
Catalog # 245-0037
Supplier: BOCHEM
Jump to:
Product Details & Documents
Aluminium or anodised aluminium. These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of 18/10 stainless steel.
- Ergonomic knob, rounded and user friendly
- Smaller models up to 240×240 mm have a simple adjusting wheel, which can be operated by hand
- Bigger models from 300×300 mm are recommended to be used in combination with a ratchet, which connects with a special adjusting wheel (ratchet included)
Certifications: DIN 12897
Specifications
- Max. static load capacity:30 kg
- Plate size:240×240 mm
- With:Adjusting wheel
- Working height:60 - 275 mm
- Colour:Green
- Max. dynamic load capacity:7 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Ratchet for laboratory jacks, length 190 mm
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



