Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Laboratory jacks

Laboratory jacks

160×130 mm, 30 kg, 7 kg, 60 - 275 mm, Green, Adjusting wheel
Catalog # 245-0031
Supplier:   BOCHEM
Laboratory jacks
Catalog # 245-0031
Supplier:  BOCHEM
Laboratory jacks
Laboratory jacks

160×130 mm, 30 kg, 7 kg, 60 - 275 mm, Green, Adjusting wheel

Price
SFr. 208.00
Log in for availability
1 * 1 ST
Product Details & Documents

Aluminium or anodised aluminium. These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of 18/10 stainless steel.

  • Ergonomic knob, rounded and user friendly
  • Smaller models up to 240×240 mm have a simple adjusting wheel, which can be operated by hand
  • Bigger models from 300×300 mm are recommended to be used in combination with a ratchet, which connects with a special adjusting wheel (ratchet included)

Certifications: DIN 12897

Specifications
  • Max. static load capacity:
    30 kg
  • Plate size:
    160×130 mm
  • With:
    Adjusting wheel
  • Working height:
    60 - 275 mm
  • Colour:
    Green
  • Max. dynamic load capacity:
    7 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Ratchet for laboratory jacks, length 190 mm
    Ratchet for laboratory jacks, length 190 mm
    245-0026
    Log in for availability
    1 * 1 ST - SFr. 67.80