Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Screwthread tubes, attachable, SVL® thread

Screwthread tubes, attachable, SVL® thread

SVL 42, 44,1 mm, 3,2 mm, 165 mm
Catalog # BIBB703-04
Supplier:   SciLabware
Screwthread tubes, attachable, SVL® thread
Catalog # BIBB703-04
Supplier:  SciLabware
Screwthread tubes, attachable, SVL® thread
Screwthread tubes, attachable, SVL® thread

SVL 42, 44,1 mm, 3,2 mm, 165 mm

Price
1 340.00 SFr.
Log in for availability
1 * 50 ST
Product Details & Documents

Made of borosilicate glas.

  • Highest resistance to thermal shock and chemical corrosion
  • Designed to use with the range of plastic screwcaps, silicone rubber rings and PTFE washers
  • Unbagged

For use by Glassblowers to construct apparatus with SVL® joints.

Specifications
  • Thread:
    SVL 42
  • Tube ext.Ø:
    44,1 mm
  • Wall thickness:
    3,2 mm
  • Seq:
    04
  • Total length:
    165 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 15, ring I.Ø 10 mm
    Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 15, ring I.Ø 10 mm
    BIBB701-01
    Log in for availability
    1 * 10 ST - SFr. 90.40

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 22, ring I.Ø 17 mm
    Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 22, ring I.Ø 17 mm
    BIBB701-02
    Log in for availability
    1 * 10 ST - SFr. 179.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 30, ring I.Ø 23 mm
    Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 30, ring I.Ø 23 mm
    BIBB701-03
    Log in for availability
    1 * 10 ST - SFr. 183.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 42, ring I.Ø 34 mm
    Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 42, ring I.Ø 34 mm
    BIBB701-04
    Log in for availability
    1 * 10 ST - SFr. 383.00

Product Information

  • Catalog #
    Availability
    Price
  • Couplings, phenolic plastic for butt joints, SVL® joint size 42, ring I.Ø 34 mm
    Couplings, phenolic plastic for butt joints, SVL® joint size 42, ring I.Ø 34 mm
    BIBB701-14
    Log in for availability
    1 * 10 ST - SFr. 641.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,0 - 4,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,0 - 4,4 mm
    BIBB701-19
    Log in for availability
    1 * 10 ST - SFr. 147.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,8 - 5,2 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,8 - 5,2 mm
    BIBB701-20
    Log in for availability
    1 * 10 ST - SFr. 113.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 6,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 6,4 mm
    BIBB701-21
    Log in for availability
    1 * 10 ST - SFr. 117.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 7,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 7,4 mm
    BIBB701-22
    Log in for availability
    1 * 10 ST - SFr. 105.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 19,5 - 20,5 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 19,5 - 20,5 mm
    BIBB701-26
    Log in for availability
    1 * 10 ST - SFr. 245.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 21,5 - 22,5 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 21,5 - 22,5 mm
    BIBB701-27
    Log in for availability
    1 * 10 ST - SFr. 251.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 29,2 - 30,8 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 29,2 - 30,8 mm
    BIBB701-28
    Log in for availability
    1 * 10 ST - SFr. 624.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 31,2 - 32,8 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 31,2 - 32,8 mm
    BIBB701-29
    Log in for availability
    1 * 10 ST - SFr. 624.00

Product Information

  • Catalog #
    Availability
    Price
  • Phenolic screw caps with hole, for SVL® joint size 15
    Phenolic screw caps with hole, for SVL® joint size 15
    BIBB701-41
    Log in for availability
    1 * 10 ST - SFr. 26.20

Product Information

  • Catalog #
    Availability
    Price
  • Phenolic screw caps with hole, for SVL® joint size 22
    Phenolic screw caps with hole, for SVL® joint size 22
    212-7469
    Log in for availability
    1 * 10 ST - SFr. 30.70

Product Information

  • Catalog #
    Availability
    Price
  • Phenolic screw caps with hole, for SVL® joint size 30
    Phenolic screw caps with hole, for SVL® joint size 30
    BIBB701-43
    Log in for availability
    1 * 10 ST - SFr. 37.60

Product Information

  • Catalog #
    Availability
    Price
  • Phenolic screw caps with hole, for SVL® joint size 42
    Phenolic screw caps with hole, for SVL® joint size 42
    BIBB701-44
    Log in for availability
    1 * 10 ST - SFr. 110.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 11,6 - 12,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 11,6 - 12,4 mm
    BIBB701-52
    Log in for availability
    1 * 10 ST - SFr. 198.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 17,6 - 18,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 17,6 - 18,4 mm
    BIBB701-56
    Log in for availability
    1 * 10 ST - SFr. 277.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 9,6 - 10,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 9,6 - 10,4 mm
    BIBB701-51
    Log in for availability
    1 * 10 ST - SFr. 191.00

Product Information

  • Catalog #
    Availability
    Price
  • Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 15,6 - 16,4 mm
    Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 15,6 - 16,4 mm
    BIBB701-25
    Log in for availability
    1 * 10 ST - SFr. 177.00

Product Information

  • Catalog #
    Availability
    Price
  • Couplings, phenolic plastic for butt joints, SVL® joint size 15, ring I.Ø 10 mm
    Couplings, phenolic plastic for butt joints, SVL® joint size 15, ring I.Ø 10 mm
    BIBB701-11
    Log in for availability
    1 * 10 ST - SFr. 676.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.