Screwthread tubes, attachable, SVL® thread
SVL 22, 22,5 mm, 1,8 mm, 165 mm
Catalog # BIBB703-02
Supplier: SciLabware
Jump to:
Product Details & Documents
Made of borosilicate glas.
- Highest resistance to thermal shock and chemical corrosion
- Designed to use with the range of plastic screwcaps, silicone rubber rings and PTFE washers
- Unbagged
For use by Glassblowers to construct apparatus with SVL® joints.
Specifications
- Thread:SVL 22
- Tube ext.Ø:22,5 mm
- Wall thickness:1,8 mm
- Seq:02
- Total length:165 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 15, ring I.Ø 10 mmSealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 15, ring I.Ø 10 mmBIBB701-01Log in for availability1 * 10 ST - 90.40 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 22, ring I.Ø 17 mmSealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 22, ring I.Ø 17 mmBIBB701-02Log in for availability1 * 10 ST - 179.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 30, ring I.Ø 23 mmSealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 30, ring I.Ø 23 mmBIBB701-03Log in for availability1 * 10 ST - 183.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 42, ring I.Ø 34 mmSealing rings for butt joints, silicone rubber sheathed with PTFE, SVL® joint size 42, ring I.Ø 34 mmBIBB701-04Log in for availability1 * 10 ST - 383.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Couplings, phenolic plastic for butt joints, SVL® joint size 42, ring I.Ø 34 mmCouplings, phenolic plastic for butt joints, SVL® joint size 42, ring I.Ø 34 mmBIBB701-14Log in for availability1 * 10 ST - 641.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,0 - 4,4 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,0 - 4,4 mmBIBB701-19Log in for availability1 * 10 ST - 147.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,8 - 5,2 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 4,8 - 5,2 mmBIBB701-20Log in for availability1 * 10 ST - 113.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 6,4 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 6,4 mmBIBB701-21Log in for availability1 * 10 ST - 117.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 7,4 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 15, for tubing O.Ø 5,6 - 7,4 mmBIBB701-22Log in for availability1 * 10 ST - 105.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 19,5 - 20,5 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 19,5 - 20,5 mmBIBB701-26Log in for availability1 * 10 ST - 245.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 21,5 - 22,5 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 21,5 - 22,5 mmBIBB701-27Log in for availability1 * 10 ST - 251.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 29,2 - 30,8 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 29,2 - 30,8 mmBIBB701-28Log in for availability1 * 10 ST - 624.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 31,2 - 32,8 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 42, for tubing O.Ø 31,2 - 32,8 mmBIBB701-29Log in for availability1 * 10 ST - 624.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Phenolic screw caps with hole, for SVL® joint size 15Phenolic screw caps with hole, for SVL® joint size 15BIBB701-41Log in for availability1 * 10 ST - 26.20 SFr.
Product Information
- Catalog #AvailabilityPrice
- Phenolic screw caps with hole, for SVL® joint size 22Phenolic screw caps with hole, for SVL® joint size 22212-7469Log in for availability1 * 10 ST - 30.70 SFr.
Product Information
- Catalog #AvailabilityPrice
- Phenolic screw caps with hole, for SVL® joint size 30Phenolic screw caps with hole, for SVL® joint size 30BIBB701-43Log in for availability1 * 10 ST - 37.60 SFr.
Product Information
- Catalog #AvailabilityPrice
- Phenolic screw caps with hole, for SVL® joint size 42Phenolic screw caps with hole, for SVL® joint size 42BIBB701-44Log in for availability1 * 10 ST - 110.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 11,6 - 12,4 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 11,6 - 12,4 mmBIBB701-52Log in for availability1 * 10 ST - 198.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 17,6 - 18,4 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 30, for tubing O.Ø 17,6 - 18,4 mmBIBB701-56Log in for availability1 * 10 ST - 277.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 9,6 - 10,4 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 9,6 - 10,4 mmBIBB701-51Log in for availability1 * 10 ST - 191.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Sealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 15,6 - 16,4 mmSealing rings for sliding joints, silicone rubber sheathed with PTFE, SVL® joint size 22, for tubing O.Ø 15,6 - 16,4 mmBIBB701-25Log in for availability1 * 10 ST - 177.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Couplings, phenolic plastic for butt joints, SVL® joint size 15, ring I.Ø 10 mmCouplings, phenolic plastic for butt joints, SVL® joint size 15, ring I.Ø 10 mmBIBB701-11Log in for availability1 * 10 ST - 676.00 SFr.



