Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

5000 ml, 270 mm, 170 mm
Catalog # 213-0022
Supplier:   SciLabware
Beakers, low form
Catalog # 213-0022
Supplier:  SciLabware
Beakers, low form
Beakers, low form

5000 ml, 270 mm, 170 mm

Price
120.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX® borosilicate glass, clear, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable

Ideal for general laboratory use. With spout, white graduations and labelling area.

Certifications: ISO 3819 and DIN 12331 - Beaker 10000 ml supplementary to ISO range and graduations are approximate.

Specifications
  • Ext.Ø:
    170 mm
  • Capacity:
    5000 ml
  • Height:
    270 mm
  • Seq:
    14
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.