Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

5 ml, 30 mm, 22 mm
Catalog # 213-0010
Supplier:   SciLabware
Beakers, low form
Catalog # 213-0010
Supplier:  SciLabware
Beakers, low form
Beakers, low form

5 ml, 30 mm, 22 mm

Price
93.30 SFr.
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX® borosilicate glass, clear, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable

Ideal for general laboratory use. With spout, white graduations and labelling area.

Certifications: ISO 3819 and DIN 12331 - Beaker 10000 ml supplementary to ISO range and graduations are approximate.

Specifications
  • Ext.Ø:
    22 mm
  • Capacity:
    5 ml
  • Height:
    30 mm
  • Seq:
    01