Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Spinner flasks, adjustable hanging bar

Spinner flasks, adjustable hanging bar

250 ml, Centre neck 70 mm, side arm 32 mm, 85×145 mm
Catalog # BELC1967-00250
Marketsource
Supplier:   BELLCO GLASS
Spinner flasks, adjustable hanging bar
Catalog # BELC1967-00250
Supplier:  BELLCO GLASS
Marketsource
Spinner flasks, adjustable hanging bar
Spinner flasks, adjustable hanging bar

250 ml, Centre neck 70 mm, side arm 32 mm, 85×145 mm

Price
SFr. 306.06
Log in for availability
1 * 1 ST
Product Details & Documents

Spinner flasks, made of borosilicate glass,with PTFE impeller assembly.

  • Height adjustable impeller
  • Impeller assembly rides on glass bearing for friction free operation
  • Flat bottom

The hanging bar spinner flasks have black phenolic rubber-lined central and sidearm caps for 25 and 50 ml flasks.

Specifications
  • Ø×H:
    85×145 mm
  • Capacity:
    250 ml
  • Seq:
    03
  • Neck:
    Centre neck 70 mm, side arm 32 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Glass impeller shaft, for 1000 ml flasks
    Glass impeller shaft, for 1000 ml flasks
    BELC1969-71000
    Log in for availability
    1 * 1 ST - SFr. 6.67

Product Information

  • Catalog #
    Availability
    Price
  • Cap assembly, for 500 - 3000 ml flasks, consists of screw cap, liner and compression fitting
    Cap assembly, for 500 - 3000 ml flasks, consists of screw cap, liner and compression fitting
    BELC1965-90100
    Log in for availability
    1 * 1 ST - SFr. 84.54

Product Information

  • Catalog #
    Availability
    Price
  • Glass impeller shaft, for 3000 ml flasks
    Glass impeller shaft, for 3000 ml flasks
    BELC1969-73000
    Log in for availability
    1 * 1 ST - SFr. 10.78

Product Information

  • Catalog #
    Availability
    Price
  • Cap assembly, for 100 - 500 ml flasks, consists of screw cap, liner and compression fitting
    Cap assembly, for 100 - 500 ml flasks, consists of screw cap, liner and compression fitting
    BELC1965-90070
    Log in for availability
    1 * 1 ST - SFr. 83.66