Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Heating Cords

Heating Cords

Heating cords, 160 W, 1 m
Catalog # ISOP209402-000
Supplier:   ISOPAD
Heating Cords
Catalog # ISOP209402-000
Supplier:  ISOPAD
Heating Cords
Heating Cords

Heating cords, 160 W, 1 m

Price
157.58 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Flexible heating cords consist of insulated glass silk, flexible woven fabric with interior heating conductors.

  • Nominal temperature: 450 °C
  • Frequency: 50 to 60 Hz
Specifications
  • Description:
    Heating cords, 160 W
  • Length:
    1 m
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.