Pipette tips, BagTips®
Straw type, regular, +, 190 mm, BagPipet® pipette, 1000/box
Supplier: INTERSCIENCE
Jump to:
Product Details & Documents
These sterile pipette tips are designed for use with the BagPipet® pipette. They are available in two sizes: Regular (19 cm) and Jumbo (24 cm).
Documents
Specifications
- Packed:1000/box
- Sterile:+
- Length:190 mm
- Tip style:Straw type, regular
- For use with:BagPipet® pipette



