Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Automatic burettes, Dr. Schilling pattern, Schellbach

10 ml, 0,05 ml, 330 mm, 0,03 ± ml
Catalog # 612-9937
Supplier:   HIRSCHMANN
Automatic burettes, Dr. Schilling pattern, Schellbach
Catalog # 612-9937
Supplier:  HIRSCHMANN
Automatic burettes, Dr. Schilling pattern, Schellbach
Automatic burettes, Dr. Schilling pattern, Schellbach

10 ml, 0,05 ml, 330 mm, 0,03 ± ml

Price
SFr. 112.00
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate 3.3 glass, silicone tubing, PVC fitting, PE bottle and PP base.

  • Schellbach stripe, blue graduations
  • Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration

With bottle: 500 ml for 5 and 10 ml; 1000 ml for 15, 25 and 50 ml.

Specifications
  • Capacity:
    10 ml
  • Seq:
    02
  • Division:
    0,05 ml
  • Tolerance:
    0,03 ± ml
  • Scale length:
    330 mm
Accessories

Product Information

  • Catalog #
    Capacity
    Division
    Tolerance
    Availability
    Price
  • 612-2798
    10 ml
    0,05 ml
    0,03 ± ml
    Log in for availability
    1 * 1 ST - SFr. 58.10

Product Information

  • Catalog #
    Capacity
    Division
    Tolerance
    Availability
    Price
  • 612-2797
    5 ml
    0,05 ml
    0,03 ± ml
    Log in for availability
    1 * 1 ST - SFr. 59.90

Product Information

  • Catalog #
    Capacity
    Division
    Tolerance
    Availability
    Price
  • 612-2801
    50 ml
    0,1 ml
    0,075 ± ml
    Log in for availability
    1 * 1 ST - SFr. 67.00

Product Information

  • Catalog #
    Capacity
    Division
    Tolerance
    Availability
    Price
  • 612-2799
    15 ml
    0,1 ml
    0,045 ± ml
    Log in for availability
    1 * 1 ST - SFr. 58.10

Product Information

  • Catalog #
    Capacity
    Division
    Tolerance
    Availability
    Price
  • 612-2800
    25 ml
    0,1 ml
    0,045 ± ml
    Log in for availability
    1 * 1 ST - SFr. 61.60

Product Information

  • Catalog #
    Availability
    Price
  • Fittings for Dr Schilling burette 5 and 10 ml
    Fittings for Dr Schilling burette 5 and 10 ml
    HIRS8900710
    Log in for availability
    1 * 1 ST - SFr. 27.90

Product Information

  • Catalog #
    Availability
    Price
  • Fittings for Dr Schilling burette 15-50 ml
    Fittings for Dr Schilling burette 15-50 ml
    HIRS8900750
    Log in for availability
    1 * 1 ST - SFr. 27.90