Burettes, Pellet pattern, without intermediate stopcock, Schellbach
25 ml, 0,05 ml, 500 mm, 0,045 ± ml
Catalog # HIRS344017060
Supplier: HIRSCHMANN
Burettes, Pellet pattern, without intermediate stopcock, Schellbach
Catalog # HIRS344017060
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Automatic burette, Pellet, class AS, DURAN® with blue graduation.
- Lateral stopcock with glass key or PTFE spindle
- Schellbach stripes for enhanced legibility
- Certified conformity, with dated batch identification
: Compliance with DIN EN ISO 385.
Specifications
- Capacity:25 ml
- Division:0,05 ml
- Tolerance:0,045 ± ml
- Scale length:500 mm



