Burette tubes without stopcocks
50 ml, 0,1 ml, 0,075 ± ml
Codice catalogo HIRS3071275
Nome del fornitore: HIRSCHMANN
Vai a
Product Details & Documents
Burette tube, class B, DURAN® borosilicate glass, with blue graduation, calibrated for EX.
- Head at bottom
- Stopcock attachment, 8 mm Ø
- Suitable for replaceable stopcock
Specifiche
- Capacity:50 ml
- Division:0,1 ml
- Tolerance:0,075 ± ml
Accessories
Informazioni sul prodotto
- Codice catalogoDescriptionDisponibilitàPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



