Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Bulb pipettes, two marks, class AS

Bulb pipettes, two marks, class AS

0,5 ml, 0,005 ± ml, 300 mm, -
Catalog # 612-4874
Supplier:   HIRSCHMANN
Bulb pipettes, two marks, class AS
Catalog # 612-4874
Supplier:  HIRSCHMANN
Bulb pipettes, two marks, class AS
Bulb pipettes, two marks, class AS

0,5 ml, 0,005 ± ml, 300 mm, -

Price
SFr. 12.30
Log in for availability
1 * 1 ST
Product Details & Documents

AR-Glas®

  • Calibrated to deliver (TD, Ex)
  • Ring mark and inscriptions in amber stain
  • Certificate of conformity with dated batch identification available via website: (www.hirschmannlab.de)

DIN 12691

Certifications: DIN EN ISO 648; DE-M marking

Specifications
  • Capacity:
    0,5 ml
  • Length:
    300 mm
  • Suppl. to DIN:
    -
  • Tolerance:
    0,005 ± ml