Graduated pipettes, Class AS, Schellbach
25 ml, 0,1 ml, 0,1 ± ml, -
Catalog # 612-1009
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®.
- Calibrated to deliver 'Ex', conformity certified with dated batch identification
- Marks and inscriptions in blue stain, graduated to the tip, with Schellbach-stripe
- From 5 ml with a cotton plug upper end
DIN 12697
Length: 360 mm ±5 mm except for 25 ml pipettes: 450 mm ±5 mm.
Certifications: DIN EN ISO 835. Conformity certified (DE-M marking).
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:25 ml
- Suppl. to DIN:-
- Division:0,1 ml
- Tolerance:0,1 ± ml
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



