Solvent filter/degasser
PTFE filter membrane, 0,45 μm, 47 mm
N° de catalogue HEWL3150-0509
Fournisseur: AGILENT HEWLETT PACKARD
Aller à
Product Details & Documents
It prevents the formation of spurious peaks within the detector due to solvent outgassing at the low-pressure end of the chromatograph.
- Degasses eluents as particulates are removed
- Increases solvent inlet lifetime
- Eliminates pump downtime caused by air locks and particulates in check valves
- Decreases piston wear, while increasing column life
Spécifications
- Ø:47 mm
- Pore size:0,45 μm
- Description:PTFE filter membrane
- Seq:04



