Funnels with short stem
245 mm, 145 mm, 16 mm, 150 mm
Catalog # 221-0128
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Good chemical and physical properties
- Not suitable for applications involving high thermal stress
- Quick and easy to clean
With smooth internal walls.
Certifications: DIN ISO 4798
Specifications
- Funnel O-Ø:150 mm
- Length:245 mm
- Stem O-Ø:16 mm
- Stem length:145 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



