Funnels with short stem
170 mm, 95 mm, 10 mm, 100 mm
Catalog # 221-0126
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Good chemical and physical properties
- Not suitable for applications involving high thermal stress
- Quick and easy to clean
With smooth internal walls.
Certifications: DIN ISO 4798
Specifications
- Funnel O-Ø:100 mm
- Length:170 mm
- Stem O-Ø:10 mm
- Stem length:95 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



