Stirring rods
Straight stirring rod, Steel, 2 mm, 125 mm
Catalog # HAMMHWN070-12
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
Stirring rods, made from WIRONIT steel. Choice of rods with straight or angled end.
- Rust resistant
- Anti-magnetic
Specifications
- Ø:2 mm
- Description:Straight stirring rod
- Length:125 mm
- Material:Steel



