Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Double spatulas

Double spatulas

Double-ended, Ø 4,0 mm, 180 mm, 11 mm
Catalog # 231-2142
Supplier:   HAMMACHER KARL
Double spatulas
Catalog # 231-2142
Supplier:  HAMMACHER KARL
Double spatulas
Double spatulas

Double-ended, Ø 4,0 mm, 180 mm, 11 mm

Price
SFr. 28.00
Log in for availability
1 * 1 ST
Product Details & Documents

Double-ended spatulas made from WIRONIT steel.

Specifications
  • Description:
    Double-ended, Ø 4,0 mm
  • Length:
    180 mm
  • Seq:
    07
  • Blade width:
    11 mm