Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Double spatulas

Double-ended, Ø 2,5 mm, 150 mm, 7 mm
Catalog # HAMMHWN034-15
Supplier:   HAMMACHER KARL
Double spatulas
Catalog # HAMMHWN034-15
Supplier:  HAMMACHER KARL
Double spatulas
Double spatulas

Double-ended, Ø 2,5 mm, 150 mm, 7 mm

Price
30.90 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Double-ended spatulas made from WIRONIT steel.

Specifications
  • Description:
    Double-ended, Ø 2,5 mm
  • Length:
    150 mm
  • Seq:
    01
  • Blade width:
    7 mm