Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Mortars, without pestles

Mortars, without pestles

250 ml, 63 mm, 115 mm
Catalog # 410-9327
Mortars, without pestles
Catalog # 410-9327
Mortars, without pestles
Mortars, without pestles

250 ml, 63 mm, 115 mm

Price
76.60 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Porcelain with lip. Choice of glazed or unglazed grinding surface.

Certifications: Manufactured to DIN 12906.

Ordering information: Pestle must be ordered separately.

Specifications
  • Ø int.:
    115 mm
  • Capacity:
    250 ml
  • Height:
    63 mm
  • Seq:
    17