Pasteur pipettes
Graduated, 1 ml, 35 µl, 150 mm, +, 10/inner pack, 500/carton
Catalog # GREI740361_500
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
These pipettes are made from PE.
Specifications
- Packed:10/inner pack, 500/carton
- Sterile:+
- Capacity:1 ml
- Description:Graduated
- Length:150 mm
- Seq:02
- Drop vol.:35 µl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



