Density Hydrometers
2,000 - 2,500 g/ml, 0,01, 300 mm
Catalog # GERI0165
Supplier: GERING
Jump to:
Product Details & Documents
Density hydrometers with reference temperature of 20 °C.
Specifications
- Length:300 mm
- Seq:17
- Division:0,01
- Range:2,000 - 2,500 g/ml



