Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cryoboxes without Divider

Cryoboxes without Divider

Dark red, 130×130×52 mm
Catalog # GLWAB60F
New Product
Supplier:   GLW
Cryoboxes without Divider
Catalog # GLWAB60F
Supplier:  GLW
New Product
Cryoboxes without Divider
Cryoboxes without Divider

Dark red, 130×130×52 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

PP, natural or coloured, without divider.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryobox
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour Black/black

The boxes come without compartments, in addition they can be used with GLW Dividers for individual configuration.They are suitable to store non standarised tubes, stone samples, small items and more. Inner dimension of the box: 124×124 mm, outer dimension of the box: 130×130 mm.

B01-series
Empty box, without divider. Bottom part of the box - height 70 mm/Lid - height 0 up to 10 mm
B02-series
Empty box, without divider. Bottom part of the box - height 95 mm/Lid - height 0 up to 10 mm

B03-series
Empty box, without divider. Bottom part of the box - height 120 mm/Lid - height 0 up to 10 mm
B40-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 0 up to 10 mm

B60-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 7 mm
B70-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 30 up to 35 mm
B90-series
Empty box, without divider. Bottom part of the box - height 45 mm / Lid - height 45 up to 50 mm

Specifications
  • W×D×H ext.:
    130×130×52 mm
  • Colour:
    Dark red
  • Seq:
    40
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Dividers, PP, natural, 6×6 compartments 19×19 mm
    Dividers, PP, natural, 6×6 compartments 19×19 mm
    GLWAZP66
    Log in for availability
    1 * 10 ST - SFr. 7.40

Product Information

  • Catalog #
    Availability
    Price
  • Dividers, PP, natural, length 121 mm, height 27 mm
    Dividers, PP, natural, length 121 mm, height 27 mm
    211-0349
    Log in for availability
    1 * 1 ST - SFr. 0.50

Product Information

  • Catalog #
    Availability
    Price
  • Detachable frame, PP, white, 126×126×25 mm
    Detachable frame, PP, white, 126×126×25 mm
    GLWAB1X1
    Log in for availability
    1 * 1 ST - SFr. 5.10

Product Information

  • Catalog #
    Availability
    Price
  • Label holder, clear, PP, with 20 paper labels, 34×100 mm
    Label holder, clear, PP, with 20 paper labels, 34×100 mm
    GLWAL10
    Log in for availability
    1 * 20 ST - SFr. 9.60

Product Information

  • Catalog #
    Availability
    Price
  • Divider, cardboard, natural, 10×10, compartments size 11,6×11,6 mm
    Divider, cardboard, natural, 10×10, compartments size 11,6×11,6 mm
    211-0537
    Log in for availability
    1 * 1 ST - SFr. 2.20

Product Information

  • Catalog #
    Availability
    Price
  • Divider, cardboard, natural, 5×5, compartments size 24×24 mm
    Divider, cardboard, natural, 5×5, compartments size 24×24 mm
    211-0538
    Log in for availability
    1 * 1 ST - SFr. 2.20

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..