Cryoboxes without Divider
Product Details & Documents
PP, natural or coloured, without divider.
- Autoclavable up to +121 °C and use in freezer down to –90 °C
- The included clear lid offers a view of the contents without opening the cryobox
- Drainage holes in base for easy opening the box at low temperatures
- For light sensitive samples please choose the colour Black/black
The boxes come without compartments, in addition they can be used with GLW Dividers for individual configuration.They are suitable to store non standarised tubes, stone samples, small items and more. Inner dimension of the box: 124×124 mm, outer dimension of the box: 130×130 mm.
B01-series
Empty box, without divider. Bottom part of the box - height 70 mm/Lid - height 0 up to 10 mm
B02-series
Empty box, without divider. Bottom part of the box - height 95 mm/Lid - height 0 up to 10 mm
B03-series
Empty box, without divider. Bottom part of the box - height 120 mm/Lid - height 0 up to 10 mm
B40-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 0 up to 10 mm
B60-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 7 mm
B70-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 30 up to 35 mm
B90-series
Empty box, without divider. Bottom part of the box - height 45 mm / Lid - height 45 up to 50 mm
Specifications
- W×D×H ext.:130×130×52 mm
- Colour:White
- Seq:47
Accessories
Product Information
- Catalog #AvailabilityPrice
- Dividers, PP, natural, 6×6 compartments 19×19 mmDividers, PP, natural, 6×6 compartments 19×19 mmGLWAZP66Log in for availability1 * 10 ST - SFr. 7.40
Product Information
- Catalog #AvailabilityPrice
- Dividers, PP, natural, length 121 mm, height 27 mmDividers, PP, natural, length 121 mm, height 27 mm211-0349Log in for availability1 * 1 ST - SFr. 0.50
Product Information
- Catalog #AvailabilityPrice
- Detachable frame, PP, white, 126×126×25 mm
Product Information
- Catalog #AvailabilityPrice
- Label holder, clear, PP, with 20 paper labels, 34×100 mmLabel holder, clear, PP, with 20 paper labels, 34×100 mmGLWAL10Log in for availability1 * 20 ST - SFr. 9.60
Product Information
- Catalog #AvailabilityPrice
- Divider, cardboard, natural, 10×10, compartments size 11,6×11,6 mmDivider, cardboard, natural, 10×10, compartments size 11,6×11,6 mm211-0537Log in for availability1 * 1 ST - SFr. 2.20
Product Information
- Catalog #AvailabilityPrice
- Divider, cardboard, natural, 5×5, compartments size 24×24 mmDivider, cardboard, natural, 5×5, compartments size 24×24 mm211-0538Log in for availability1 * 1 ST - SFr. 2.20
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



