NMR Spinners
NMR spinner, Kel-F, Ext. Ø: 5 mm
Catalog # BRUKH00177
New Product
Supplier: BRUKER DALTRONIK
Jump to:
Product Details & Documents
NMR spinner designed for 3 and 5 mm NMR tubes, compatible with standardbore NMR systems. Available in different materials (POM, Kel-F) to suit a wide range of experimental temperatures.
POM: 0 to 80 °C
Kel-F: −40 to +120 °C
These spinners ensure stable rotation, precise tube positioning, and reliable performance across a wide range of NMR applications.
Specifications
- Ø:Ext. Ø: 5 mm
- Description:NMR spinner, Kel-F
- Seq:2



