CryoPlus™ Sample Storage Systems
Product Details & Documents
Increase valuable laboratory storage space with CryoPlus™ Storage Systems, which store up to 38500 vials (2,0 ml). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus series LN₂ storage system provides precise and accurate control over all parameters without complicated programming.
16 preset audible and visual alarm combinations provide maximum product protection
- Automatic defogger incorporated into the manual fill index to improve visibility during retrieval
- Liquid level sensor and fill port within vacuum space, for maximum storage and sensor protection
- Front-mounted key lock and rear-mounted recessed power switch; control panel can also be locked
- Temperature sleeve (included) provides colder temperatures and efficient vapour phase operation
The units feature advanced microprocessor control for precise liquid level management, accommodating over 16 parameters, and include an autofill system for seamless operation. The control panel, conveniently mounted on top, offers easy access and touchpad programming. Under the lid, a digital temperature display sensor indicates the highest temperature reading inside the tank. The tank's status is continuously monitored by 24 tricolour LEDs that display the actual liquid nitrogen level and high/low-level setpoints. Alarm contacts are available for remote monitoring of storage tank conditions. Constructed with durability in mind, the low-profile tank boasts a vacuum-insulated, stainless-steel chamber and is on heavy-duty casters for mobility.
The counterbalanced lid, featuring foamed-in-place, high-density polyurethane insulation and a dedicated vent, ensures 100% clearance. Additionally, two independent, flexible lid gaskets minimise moisture migration into the chamber. The system is designed to accommodate 2 ml vials based on a specific rack configuration, ensuring efficient storage and retrieval.
Certifications: CFDA, cULUS
Ordering information: Optional racks, canisters, frames and risers allow you to create an organised inventory system that provides optimum storage in liquid or vapour phase.
Documents
Specifications
- Description:CryoPlus 2 sample storage system, 200 L, 208 - 230 V, 50 Hz
- Cat. No.:THBR7403GP
- Int.Ø:610 mm
- Model:CryoPlus 2
- Vial capacity:13000
- Weight Empty:147,4 kg
- Weight Full:308,4 kg
- Evaporation rate:~ 6 L/d
Accessories
Product Information
- Catalog #AvailabilityPrice
- Rack for Matrix 2D plates measuring 58,42 mm tall, 572×135×93 mm, for CryoPlus 1, 2, 4Rack for Matrix 2D plates measuring 58,42 mm tall, 572×135×93 mm, for CryoPlus 1, 2, 4BARN1950834Log in for availability1 * 1 ST - SFr. 220.00
Product Information
- Catalog #AvailabilityPrice
- Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials 607×140×143 mm, for CryoPlus 1, 2, 4Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials 607×140×143 mm, for CryoPlus 1, 2, 4THBR4000001Log in for availability1 * 1 ST - SFr. 527.00
Product Information
- Catalog #AvailabilityPrice
- Rack for Matrix 2D plates measuring 58,42 mm tall, 699×135×93 mm, for CryoPlus 1, 2, 4, TSX40086FA, TSX50086FA, TSX60086FA, TSX70086FARack for Matrix 2D plates measuring 58,42 mm tall, 699×135×93 mm, for CryoPlus 1, 2, 4, TSX40086FA, TSX50086FA, TSX60086FA, TSX70086FABARN1950840Log in for availability1 * 1 ST - SFr. 212.00
Product Information
- Catalog #AvailabilityPrice
- Field installed (QI) 220 V, 50/60 Hz, for CryoPlus 1, 2, 4Field installed (QI) 220 V, 50/60 Hz, for CryoPlus 1, 2, 4THBR195701Log in for availability1 * 1 ST - SFr. 3’850.00
Product Information
- Catalog #ForAvailabilityPrice
- Frame for HERA4000335 canister, 602×15×165 mmFrame for HERA4000335 canister, 602×15×165 mmHERA4000371CryoPlus 1, 2, 4Log in for availability1 * 1 ST - SFr. 137.00
Product Information
- Catalog #AvailabilityPrice
- 88,9 mm riser, for CryoPlus 1, 2
Product Information
- Catalog #AvailabilityPrice
- 88,9 mm riser, for CryoPlus 4
Product Information
- Catalog #AvailabilityPrice
- Factory installed 220 V, 50/60 Hz, for CryoPlus 1, 2, 4Factory installed 220 V, 50/60 Hz, for CryoPlus 1, 2, 4THBR195023Log in for availability1 * 1 ST - SFr. 2’280.00
Product Information
- Catalog #AvailabilityPrice
- Rack includes stainless steel boxes for 1,5/2 ml vials, 607×140×143 mm, for CryoPlus 1, 2, 4Rack includes stainless steel boxes for 1,5/2 ml vials, 607×140×143 mm, for CryoPlus 1, 2, 4THBR4000002Log in for availability1 * 1 ST - SFr. 1’030.00
Product Information
- Catalog #ForAvailabilityPrice
- Arrowhead rack, liquid phase, 1,5/2 ml capacity, includes 12 cardboard boxes with 81 cell divider, holds 12 boxes/rack, 660×198×191 mmArrowhead rack, liquid phase, 1,5/2 ml capacity, includes 12 cardboard boxes with 81 cell divider, holds 12 boxes/rack, 660×198×191 mmHERA4000112CryoPlus 1Log in for availability1 * 1 ST - SFr. 1’030.00
Product Information
- Catalog #AvailabilityPrice
- 127 mm riser, for CryoPlus 1, 2
Product Information
- Catalog #AvailabilityPrice
- Frame for Gambro DF-700 canisters, 671×25×254 mm, for CryoPlus 1, 2, 4Frame for Gambro DF-700 canisters, 671×25×254 mm, for CryoPlus 1, 2, 4HERA4000369-MARLog in for availability1 * 1 ST - SFr. 95.00
Product Information
- Catalog #ForAvailabilityPrice
- Arrowhead rack, liquid phase, 1,5/2 ml capacity, includes 12 stainless steel boxes with 81 cell divider, holds 12 boxes/rack, 660×198×191 mmArrowhead rack, liquid phase, 1,5/2 ml capacity, includes 12 stainless steel boxes with 81 cell divider, holds 12 boxes/rack, 660×198×191 mmHERA4000113CryoPlus 1Log in for availability1 * 1 ST - SFr. 801.00
Product Information
- Catalog #AvailabilityPrice
- T-valve assembly with fittings, used to connect two transfer hoses to a supply tank for CryoPlus 1, 2, 4T-valve assembly with fittings, used to connect two transfer hoses to a supply tank for CryoPlus 1, 2, 4HERA4000290Log in for availability1 * 1 ST - SFr. 426.00
Product Information
- Catalog #AvailabilityPrice
- Mini cardboard box, 69,85×69,85×50,8 mm, for CryoPlus 1, 2, 4Mini cardboard box, 69,85×69,85×50,8 mm, for CryoPlus 1, 2, 4HERA189470Log in for availability1 * 1 ST - SFr. 14.70
Product Information
- Catalog #ForAvailabilityPrice
- Cardboard divider, 5 ml capacity, 100-cellCardboard divider, 5 ml capacity, 100-cellHERA4000013Square cryo box, CryoPlus 1, 2, 4Log in for availability1 * 1 ST - SFr. 8.80
Product Information
- Catalog #ForAvailabilityPrice
- Square rack, liquid phase, 1,5/2 ml capacity, holds 13 cardboard boxes with 100 cell divider, holds 13 boxes/rack, 696×140×143 mmSquare rack, liquid phase, 1,5/2 ml capacity, holds 13 cardboard boxes with 100 cell divider, holds 13 boxes/rack, 696×140×143 mmHERA4000006CryoPlus 1, 2, 4Log in for availability1 * 1 ST - SFr. 624.00
Product Information
- Catalog #AvailabilityPrice
- Rack includes stainless steel boxes and cardboard dividers for 1,5/2 ml vials, 696×140×143 mm, for CryoPlus 1, 2, 4Rack includes stainless steel boxes and cardboard dividers for 1,5/2 ml vials, 696×140×143 mm, for CryoPlus 1, 2, 4THBR4000007Log in for availability1 * 1 ST - SFr. 943.00
Product Information
- Catalog #AvailabilityPrice
- Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials, 660×140×143 mm, for CryoPlus 1, 2, 4Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials, 660×140×143 mm, for CryoPlus 1, 2, 4THBR4000042Log in for availability1 * 1 ST - SFr. 717.00
Product Information
- Catalog #AvailabilityPrice
- Rack includes cardboard boxes and cardboard dividers for 4 ml vials, 645×140×143 mm, for CryoPlus 1, 2, 4Rack includes cardboard boxes and cardboard dividers for 4 ml vials, 645×140×143 mm, for CryoPlus 1, 2, 4THBR4000008Log in for availability1 * 1 ST - SFr. 478.00
Product Information
- Catalog #AvailabilityPrice
- Rack includes cardboard boxes and cardboard dividers for 5 ml vials, 676×140×143 mm, for CryoPlus 1, 2, 4Rack includes cardboard boxes and cardboard dividers for 5 ml vials, 676×140×143 mm, for CryoPlus 1, 2, 4THBR4000010Log in for availability1 * 1 ST - SFr. 402.00
Product Information
- Catalog #ForAvailabilityPrice
- Sliding canister for 500 ml bag, Fenwal 4R5462 or OriGen CS 500, 142×234×10 mmSliding canister for 500 ml bag, Fenwal 4R5462 or OriGen CS 500, 142×234×10 mmHERA4000336CryoPlus 1, 2, 4Log in for availability1 * 1 ST - SFr. 84.50
Product Information
- Catalog #AvailabilityPrice
- Rack for Matrix 2D plates measuring 39,37 - 54,61 mm tall, 690×135×93 mm, for CryoPlus 1, 2, 4, TSX40086FA, TSX50086FA, TSX60086FA, TSX70086FARack for Matrix 2D plates measuring 39,37 - 54,61 mm tall, 690×135×93 mm, for CryoPlus 1, 2, 4, TSX40086FA, TSX50086FA, TSX60086FA, TSX70086FAMATR1950839Log in for availability1 * 1 ST - SFr. 194.00
Product Information
- Catalog #AvailabilityPrice
- Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials, 714×198×191 mm, for CryoPlus 1Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials, 714×198×191 mm, for CryoPlus 1THBR4000044Log in for availability1 * 1 ST - SFr. 1’060.00
Product Information
- Catalog #AvailabilityPrice
- 127 mm riser, for CryoPlus 4
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel boxes, 1,5/2 ml (without 100 cell divider)Stainless steel boxes, 1,5/2 ml (without 100 cell divider)HERA4000238CryoPlus 1, 2, 4Log in for availability1 * 1 ST - SFr. 54.70
Product Information
- Catalog #AvailabilityPrice
- Rack includes cardboard boxes and cardboard dividers for 4 ml vials, 566×140×143 mm, for CryoPlus 1, 2, 4Rack includes cardboard boxes and cardboard dividers for 4 ml vials, 566×140×143 mm, for CryoPlus 1, 2, 4THBR4000003Log in for availability1 * 1 ST - SFr. 427.00
Product Information
- Catalog #AvailabilityPrice
- Extend inner sleeve, CP2



