CryoPlus™ Sample Storage Systems
Increase valuable laboratory storage space with CryoPlus™ Storage Systems, which store up to 38500 vials (2,0 ml). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus series LN₂ storage system provides precise and accurate control over all parameters without complicated programming.
16 preset audible and visual alarm combinations provide maximum product protection
- Automatic defogger incorporated into the manual fill index to improve visibility during retrieval
- Liquid level sensor and fill port within vacuum space, for maximum storage and sensor protection
- Front-mounted key lock and rear-mounted recessed power switch; control panel can also be locked
- Temperature sleeve (included) provides colder temperatures and efficient vapour phase operation
The units feature advanced microprocessor control for precise liquid level management, accommodating over 16 parameters, and include an autofill system for seamless operation. The control panel, conveniently mounted on top, offers easy access and touchpad programming. Under the lid, a digital temperature display sensor indicates the highest temperature reading inside the tank. The tank's status is continuously monitored by 24 tricolour LEDs that display the actual liquid nitrogen level and high/low-level setpoints. Alarm contacts are available for remote monitoring of storage tank conditions. Constructed with durability in mind, the low-profile tank boasts a vacuum-insulated, stainless-steel chamber and is on heavy-duty casters for mobility.
The counterbalanced lid, featuring foamed-in-place, high-density polyurethane insulation and a dedicated vent, ensures 100% clearance. Additionally, two independent, flexible lid gaskets minimise moisture migration into the chamber. The system is designed to accommodate 2 ml vials based on a specific rack configuration, ensuring efficient storage and retrieval.
: CFDA, cULUS
: Optional racks, canisters, frames and risers allow you to create an organised inventory system that provides optimum storage in liquid or vapour phase.
- Description:CryoPlus 1 sample storage system, 90 L, 660L×546W×1040H mm, 208 - 230 V, 50 Hz
- Cat. No.:THBR7401GP
- Int.Ø:406 mm
- Model:CryoPlus 1
- Vial capacity:5500 - 6318
- Weight Empty:97,1 kg
- Weight Full:160,6 kg
- Evaporation rate:~ 4 L/d
Accessories
- Description
- BARN1950834Rack for Matrix 2D plates measuring 58,42 mm tall, 572×135×93 mm, for CryoPlus 1, 2, 41 * 1 ST - SFr. 220.00
- Description
- THBR4000001Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials 607×140×143 mm, for CryoPlus 1, 2, 41 * 1 ST - SFr. 527.00
- Description
- BARN1950840Rack for Matrix 2D plates measuring 58,42 mm tall, 699×135×93 mm, for CryoPlus 1, 2, 4, TSX40086FA, TSX50086FA, TSX60086FA, TSX70086FA1 * 1 ST - SFr. 212.00
- Description
- DescriptionFor
- Description
- Description
- Description
- Description
- THBR4000002Rack includes stainless steel boxes for 1,5/2 ml vials, 607×140×143 mm, for CryoPlus 1, 2, 41 * 1 ST - SFr. 1’030.00
- DescriptionFor
- HERA4000112Arrowhead rack, liquid phase, 1,5/2 ml capacity, includes 12 cardboard boxes with 81 cell divider, holds 12 boxes/rack, 660×198×191 mmCryoPlus 11 * 1 ST - SFr. 1’030.00
- Description
- Description
- HERA4000369-MARFrame for Gambro DF-700 canisters, 671×25×254 mm, for CryoPlus 1, 2, 41 * 1 ST - SFr. 95.00
- DescriptionFor
- HERA4000113Arrowhead rack, liquid phase, 1,5/2 ml capacity, includes 12 stainless steel boxes with 81 cell divider, holds 12 boxes/rack, 660×198×191 mmCryoPlus 11 * 1 ST - SFr. 801.00
- Description
- HERA4000290T-valve assembly with fittings, used to connect two transfer hoses to a supply tank for CryoPlus 1, 2, 41 * 1 ST - SFr. 426.00
- Description
- DescriptionFor
- HERA4000013Cardboard divider, 5 ml capacity, 100-cellSquare cryo box, CryoPlus 1, 2, 41 * 1 ST - SFr. 8.80
- DescriptionFor
- HERA4000006Square rack, liquid phase, 1,5/2 ml capacity, holds 13 cardboard boxes with 100 cell divider, holds 13 boxes/rack, 696×140×143 mmCryoPlus 1, 2, 41 * 1 ST - SFr. 624.00
- Description
- THBR4000007Rack includes stainless steel boxes and cardboard dividers for 1,5/2 ml vials, 696×140×143 mm, for CryoPlus 1, 2, 41 * 1 ST - SFr. 943.00
- Description
- THBR4000042Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials, 660×140×143 mm, for CryoPlus 1, 2, 41 * 1 ST - SFr. 717.00
- Description
- THBR4000008Rack includes cardboard boxes and cardboard dividers for 4 ml vials, 645×140×143 mm, for CryoPlus 1, 2, 41 * 1 ST - SFr. 478.00
- Description
- THBR4000010Rack includes cardboard boxes and cardboard dividers for 5 ml vials, 676×140×143 mm, for CryoPlus 1, 2, 41 * 1 ST - SFr. 402.00
- DescriptionFor
- HERA4000336Sliding canister for 500 ml bag, Fenwal 4R5462 or OriGen CS 500, 142×234×10 mmCryoPlus 1, 2, 41 * 1 ST - SFr. 84.50
- Description
- MATR1950839Rack for Matrix 2D plates measuring 39,37 - 54,61 mm tall, 690×135×93 mm, for CryoPlus 1, 2, 4, TSX40086FA, TSX50086FA, TSX60086FA, TSX70086FA1 * 1 ST - SFr. 194.00
- Description
- THBR4000044Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials, 714×198×191 mm, for CryoPlus 11 * 1 ST - SFr. 1’060.00
- Description
- DescriptionFor
- HERA4000238Stainless steel boxes, 1,5/2 ml (without 100 cell divider)CryoPlus 1, 2, 41 * 1 ST - SFr. 54.70
- Description
- THBR4000003Rack includes cardboard boxes and cardboard dividers for 4 ml vials, 566×140×143 mm, for CryoPlus 1, 2, 41 * 1 ST - SFr. 427.00
- Description



