Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Pasteur pipettes

Pasteur pipettes

1 ml, 150 mm, 0,25 ml, +, Individually wrapped
Catalog # KART330
New Product
Supplier:   KARTELL
Pasteur pipettes
Catalog # KART330
Supplier:  KARTELL
New Product
Pasteur pipettes
Pasteur pipettes

1 ml, 150 mm, 0,25 ml, +, Individually wrapped

Price
SFr. 0.40
Log in for availability
1 * 500 ST
Product Details & Documents

PE, disposable, sterile or non sterile.

  • Disposable PE pipettes with bulb and graduations
  • The slender tip guarantees precision transfer of the sample
  • Non sterile pipettes are available in multi-packs; sterile pipettes are individually wrapped

Caution: *Capillary

Specifications
  • Packed:
    Individually wrapped
  • Sterile:
    +
  • Capacity:
    1 ml
  • Length:
    150 mm
  • Seq:
    2
  • Graduation:
    0,25 ml