Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Glassware Washers, 60 cm

New Product
Supplier:   SMEG
Glassware Washers, 60 cm
Supplier:  SMEG
New Product
Certificates

7 Options Available Below

Product Details & Documents

Flexible modules allow the wash chamber to be easily configured according to the shape, size, and type of glassware to be cleaned (bottles, flasks, pipettes, vials, etc.). This makes it possible to optimise the use of internal space, even with mixed loads. All modules are interchangeable and can be positioned either to the right or left of each trolley, both on the lower and upper levels.

  • Hydraulic circuit is designed to ensure excellent washing performan

    Optimised capacity: possible to wash 1000 ml bottles on both loading levels at the same time

    Repositionable upper rack

    Undercounter installation

    Cold water connection

    Demi water connection

    Drain pump

    Alarm indicator on the display

    Chamber with rails

    Material: AISI 304

Specifications for Product Family

Specifications

  • Catalog No:
  • SMEGGWF06-00-00J
  • SMEGGWF16-00-000
  • SMEGGWF16-0C-000
  • SMEGGWF16-S0-000
  • SMEGGWF16-SC-000
  • SMEGGWF26-00-000
  • SMEGGWF16-SC-00G
  • Model:
  • GWF06-00-00J
  • GWF16-00-000
  • GWF16-0C-000
  • GWF16-S0-000
  • GWF16-SC-000
  • GWF26-00-000
  • GWF16-SC-00G
  • No. of washing levels:
  • Till 2
  • Till 2
  • Till 2
  • Till 2
  • Till 2
  • Till 2
  • Till 2
  • Capacity:
  • 152 L
  • 152 L
  • 152 L
  • 152 L
  • 152 L
  • 152 L
  • 152 L
  • Control:
  • Electronic control
  • Electronic control
  • Electronic control
  • Electronic control
  • Electronic control
  • Electronic control
  • Electronic control
  • Electrical:
  • 3 N AC 400 V/ 50 Hz
  • 3 N AC 400 V/ 50 Hz
  • 3 N AC 400 V/ 50 Hz
  • 3 N AC 400 V/ 50 Hz
  • 3 N AC 400 V/ 50 Hz
  • 3 N AC 400 V/ 50 Hz
  • 3 N AC 400 V/ 50 Hz
  • Temperature:
  • 85 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • W×D×H:
  • 600x605x850 mm
  • 600x605x850 mm
  • 600x605x850 mm
  • 600x605x850 mm
  • 600x605x850 mm
  • 600x605x850 mm
  • 600x605x850 mm

Specifications

Product Family Options

Product Information

  • Type
    Availability
    Price
  • SMEGGWF06-00-00J
    Stainless-steel drop-down door, 1
    Stainless-steel drop-down door, 1
    Glassware washer 60 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 6’760.00
    SFr. 6’760.00
    1 * 1 ST
       SFr. 6’760.00

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    SMEGGWF06-00-00J
    Model
    GWF06-00-00J
    No. of washing levels
    Till 2
    Capacity
    152 L
    Control
    Electronic control
    Electrical
    3 N AC 400 V/ 50 Hz
    Temperature
    85 °C
    W×D×H
    600x605x850 mm
    New Product
  • SMEGGWF16-00-000
    Stainless-steel drop-down door, 1
    Stainless-steel drop-down door, 1
    Glassware washer 60 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 8’590.00
    SFr. 8’590.00
    1 * 1 ST
       SFr. 8’590.00

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    SMEGGWF16-00-000
    Model
    GWF16-00-000
    No. of washing levels
    Till 2
    Capacity
    152 L
    Control
    Electronic control
    Electrical
    3 N AC 400 V/ 50 Hz
    Temperature
    95 °C
    W×D×H
    600x605x850 mm
    New Product
  • SMEGGWF16-0C-000
    Stainless-steel drop-down door, 1
    Stainless-steel drop-down door, 1
    Glassware washer 60 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 9’110.00
    SFr. 9’110.00
    1 * 1 ST
       SFr. 9’110.00

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    SMEGGWF16-0C-000
    Model
    GWF16-0C-000
    No. of washing levels
    Till 2
    Capacity
    152 L
    Control
    Electronic control
    Electrical
    3 N AC 400 V/ 50 Hz
    Temperature
    95 °C
    W×D×H
    600x605x850 mm
    New Product
  • SMEGGWF16-S0-000
    Stainless-steel drop-down door, 1
    Stainless-steel drop-down door, 1
    Glassware washer 60 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 8’890.00
    SFr. 8’890.00
    1 * 1 ST
       SFr. 8’890.00

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    SMEGGWF16-S0-000
    Model
    GWF16-S0-000
    No. of washing levels
    Till 2
    Capacity
    152 L
    Control
    Electronic control
    Electrical
    3 N AC 400 V/ 50 Hz
    Temperature
    95 °C
    W×D×H
    600x605x850 mm
    New Product
  • SMEGGWF16-SC-000
    Stainless-steel drop-down door, 1
    Stainless-steel drop-down door, 1
    Glassware washer 60 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 9’360.00
    SFr. 9’360.00
    1 * 1 ST
       SFr. 9’360.00

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    SMEGGWF16-SC-000
    Model
    GWF16-SC-000
    No. of washing levels
    Till 2
    Capacity
    152 L
    Control
    Electronic control
    Electrical
    3 N AC 400 V/ 50 Hz
    Temperature
    95 °C
    W×D×H
    600x605x850 mm
    New Product
  • SMEGGWF26-00-000
    Stainless-steel drop-down door, 1
    Stainless-steel drop-down door, 1
    Glassware washer 60 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 12’160.00
    SFr. 12’160.00
    1 * 1 ST
       SFr. 12’160.00

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    SMEGGWF26-00-000
    Model
    GWF26-00-000
    No. of washing levels
    Till 2
    Capacity
    152 L
    Control
    Electronic control
    Electrical
    3 N AC 400 V/ 50 Hz
    Temperature
    95 °C
    W×D×H
    600x605x850 mm
    New Product
  • SMEGGWF16-SC-00G
    Stainless steel door with glass porthole
    Stainless steel door with glass porthole
    Glassware washer 60 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 10’010.00
    SFr. 10’010.00
    1 * 1 ST
       SFr. 10’010.00

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    SMEGGWF16-SC-00G
    Model
    GWF16-SC-00G
    No. of washing levels
    Till 2
    Capacity
    152 L
    Control
    Electronic control
    Electrical
    3 N AC 400 V/ 50 Hz
    Temperature
    95 °C
    W×D×H
    600x605x850 mm
    New Product
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.