Digital Microscopes, Edge
About this item
The Dino-Lite Edge models provide superior image quality and a high level of flexibility due to the adaptable cap design. The built-in adjustable polarizer reduces glare and reflection on shiny objects.
This model can work with two magnification rates while maintaining the same working distance, making this the ideal model for macro view applications with a larger field of view and a zoom function to reveal smaller details. Different caps are supplied with the microscope making the Dino-Lite Edge the perfect choice for any professional application.
7 Options Available Below
Product Details & Documents
The Dino-Lite Edge models provide superior image quality and a high level of flexibility due to the adaptable cap design. The built-in adjustable polarizer reduces glare and reflection on shiny objects.
This model can work with two magnification rates while maintaining the same working distance, making this the ideal model for macro view applications with a larger field of view and a zoom function to reveal smaller details. Different caps are supplied with the microscope making the Dino-Lite Edge the perfect choice for any professional application.
Specifications for Product Family
Specifications
- Catalog No:
- IDCPAF4115ZT
- IDCPAF4935ZTE
- IDCPAM4115TW
- IDCPAM7515MTFP
- IDCPAM7515MZT1P
- IDCPAM7515MZT2P
- IDCPWF7115MZTL
- Camera:
- Digital camera, 1,3 MP
- Digital camera, 1,3 MP
- Digital camera, 1,3 MP
- Digital camera, 5 MP
- Digital camera, 5 MP
- Digital camera, 5 MP
- Digital camera, 5 MP
- Sensor:
- CMOS
- CMOS
- CMOS
- CMOS
- CMOS
- CMOS
- CMOS
- Frame rate:
- Up to 30 fps
- Up to 30 fps
- Up to 30 fps
- Up to 30 fps
- Up to 30 fps
- Up to 30 fps
- Up to 30 fps
- Computer requirements:
- Windows XP, Vista, 7, 8, 10, Mac OS 10.11.6 or newer
- Windows XP, Vista, 7, 8, 10, Mac OS 10.11.6 or newer
- Windows 7, 8, 10 and 11, MacOS 10.9 and up
- Windows 7, 8, 10, 11, MacOS 10.14 and up
- Windows 7, 8, 10, 11, MacOS 10.14 and up
- Windows 7, 8, 10, 11, MacOS 10.14 and up
- Windows 7, 8, 10, 11, MacOS 10.11.6 and up (cable only)
- Software:
- DinoCapture 2,0 (Windows), DinoXcope (Mac OS)
- DinoCapture 2,0 (Windows), DinoXcope (Mac OS)
- DinoCapture 2,0 (Windows), DinoXcope (Mac OS)
- DinoCapture 2,0 (Windows), DinoXcope (Mac OS)
- DinoCapture 2,0 (Windows), DinoXcope (Mac OS)
- DinoCapture 2,0 (Windows), DinoXcope (Mac OS)
- DinoCapture 2.0 (Windows) cable + wireless, DinoXcope (Mac OS) cable only, DinoConnect wireless only
- Weight:
- 111 g
- 111 g
- 100 g
- 140 g
- 140 g
- 140 g
- 135 g
Specifications
Product Family Options
Product Information
- ModelTypeMagnificationIlluminationResolutionWorking distancePkAvailabilityPrice
- IDCPAF4115ZTDigital microscope, 1,3 MP with magnification lockDigital microscope, 1,3 MP with magnification lockAF4115ZT20 ~ 220×8 white LEDs1280×960 pixelsStandard1Log in for availability1 * 1 STSFr. 511.00Specifications:New Product
More
Specifications
Cat. No.IDCPAF4115ZTCameraDigital camera, 1,3 MPSensorCMOSFrame rateUp to 30 fpsComputer requirementsWindows XP, Vista, 7, 8, 10, Mac OS 10.11.6 or newerSoftwareDinoCapture 2,0 (Windows), DinoXcope (Mac OS)Weight111 gNew Product - IDCPAF4935ZTEDigital microscope, 1,3 MP with magnification lockDigital microscope, 1,3 MP with magnification lockAM4115TWHandheld digital microscope10 ~ 300×8 white LEDs1280×1024 pixelsStandardLog in for availability1 * 1 STSFr. 751.00Specifications:New Product
More
Specifications
Cat. No.IDCPAF4935ZTECameraDigital camera, 1,3 MPSensorCMOSFrame rateUp to 30 fpsComputer requirementsWindows XP, Vista, 7, 8, 10, Mac OS 10.11.6 or newerSoftwareDinoCapture 2,0 (Windows), DinoXcope (Mac OS)Weight111 gNew Product - IDCPAM4115TWDigital microscope, 1,3 MP with magnification lockDigital microscope, 1,3 MP with magnification lockAM4115TWHandheld digital microscope10 ~ 50×8 white LEDs1280×1024 pixelsStandardLog in for availability1 * 1 STSFr. 671.00Specifications:New Product
More
Specifications
Cat. No.IDCPAM4115TWCameraDigital camera, 1,3 MPSensorCMOSFrame rateUp to 30 fpsComputer requirementsWindows 7, 8, 10 and 11, MacOS 10.9 and upSoftwareDinoCapture 2,0 (Windows), DinoXcope (Mac OS)Weight100 gNew Product - IDCPAM7515MTFPDigital microscope, 5 MP with magnification lockDigital microscope, 5 MP with magnification lockAM7515MTFPHandheld digital microscope45 ~ 70×8 white LEDs2592×1944 pixelsStandardLog in for availability1 * 1 STSFr. 879.00Specifications:New Product
More
Specifications
Cat. No.IDCPAM7515MTFPCameraDigital camera, 5 MPSensorCMOSFrame rateUp to 30 fpsComputer requirementsWindows 7, 8, 10, 11, MacOS 10.14 and upSoftwareDinoCapture 2,0 (Windows), DinoXcope (Mac OS)Weight140 gNew Product - IDCPAM7515MZT1PDigital microscope, 5 MP with magnification lockDigital microscope, 5 MP with magnification lockAM7515MZT1PHandheld digital microscope70 ~ 140×8 white LEDs2592×1944 pixelsStandardLog in for availability1 * 1 STSFr. 879.00Specifications:New Product
More
Specifications
Cat. No.IDCPAM7515MZT1PCameraDigital camera, 5 MPSensorCMOSFrame rateUp to 30 fpsComputer requirementsWindows 7, 8, 10, 11, MacOS 10.14 and upSoftwareDinoCapture 2,0 (Windows), DinoXcope (Mac OS)Weight140 gNew Product - IDCPAM7515MZT2PDigital microscope, 5 MP with magnification lockDigital microscope, 5 MP with magnification lockAM7515MZT2PHandheld digital microscope130 ~ 220×8 white LEDs2592×1944 pixelsStandardLog in for availability1 * 1 STSFr. 879.00Specifications:New Product
More
Specifications
Cat. No.IDCPAM7515MZT2PCameraDigital camera, 5 MPSensorCMOSFrame rateUp to 30 fpsComputer requirementsWindows 7, 8, 10, 11, MacOS 10.14 and upSoftwareDinoCapture 2,0 (Windows), DinoXcope (Mac OS)Weight140 gNew Product - IDCPWF7115MZTLDigital microscope, 5 MP with magnification lockDigital microscope, 5 MP with magnification lockWF7115MZTLHandheld digital microscope70 ~ 140×8 white LEDs2592×1944 pixelsStandardLog in for availability1 * 1 STSFr. 958.00Specifications:New Product
More
Specifications
Cat. No.IDCPWF7115MZTLCameraDigital camera, 5 MPSensorCMOSFrame rateUp to 30 fpsComputer requirementsWindows 7, 8, 10, 11, MacOS 10.11.6 and up (cable only)SoftwareDinoCapture 2.0 (Windows) cable + wireless, DinoXcope (Mac OS) cable only, DinoConnect wireless onlyWeight135 gNew Product
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



