Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Masterflex® L/S® OEM Panel Mount Pumps Systems

Masterflex® L/S® OEM Panel Mount Pumps Systems

Masterflex® L/S® OEM Panel Mount Pumps Systems
Certificates
Masterflex® L/S® OEM Panel Mount Pumps Systems

3 Options Available Below

Product Details & Documents

Designed for easy integration into OEM designs wherever precision fluid handling is needed.

  • Precise flowrates up from 0,12 to 3400 ml/min (3 to 600 rpm)

    Sturdy Masterflex® design with durable motor and pump head materials

    Pump head accepts continuous lengths of tubing for clean flow paths

    Automatic tubing retention makes tube loading quick and easy

    IP 66 Ingress protection; removable head for spray and wipe down cleanability

    High efficiency and dependable brushless DC motor, CE rated for low electrical noise

    I/O control features include analoguespeed control, direction, tach output, open head sensor alarm, and general alarm

    Multichannel capability with dual channel pump head option

    More than 20 tubing formulations to support chemical and compliance requirements

    Customisable options available

Applications include Biopharma production, testing and research; Laboratory instrumentation; Air and liquid sampling devices; Food and beverage dispensing; Ink and printing; Industrial fluid transfer; Wastewater management

L/S OEM panel mount systems include everything needed to incorporate Masterflex peristaltic pumping technology into OEM product designs. These models feature an IP 66 ingress protection to ensure proper seal during cleaning and for use in critical environments. The BLDC motors provide a combination of efficiency and long term durability, and support full flow range up to 2 bar. Both Easy-Load II and High-Performance pump head allows for fast tubing changes with four or more tubing sizes. Choose Easy-Load II for left to right flow paths, or choose High-Performance heads for same size and exit. Panel mount drives work with a variety of L/S pump heads. Customised options such as digital control, leak detection, or design modifications are available upon request.

Current: 4,7 A

Drive IP rating: IP 66 (front panel)

Housing material: Anodised aluminum, stainless steel

Power: 24 V

Reversible motor: Yes

Speed range: Variable

Certifications: UL 61010-1, CSA, CE (EN61010-1 Low Voltage, EN61326-1 EMC Directive, EN ICE 63000 ROSH Directive, EN809 Machinery Directive), ISO 9001.

Ordering information: For use with Masterflex® L/S® Pump tubing, sold separately.

Delivery information: Includes pump drive and pump head, power and IO cable.

Specifications for Product Family

Specifications

  • Model:
  • 77222-30
  • 77222-32
  • 77222-36
  • Accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Control type:
  • Remote 4 - 20 mA
  • Remote 4 - 20 mA
  • Remote 4 - 20 mA
  • Drive:
  • 90 W BLDC
  • 90 W BLDC
  • 90 W BLDC
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Min. flow rate per channel:
  • 0,36 ml/min
  • 10,8 ml/min
  • 10,8 ml/min
  • Max. flow rate per channel:
  • 2300 ml/min
  • 2900 ml/min
  • 3400 ml/min
  • Max. pressure:
  • 2 bar at max flow
  • 2 bar at max flow
  • 2 bar at max flow
  • Min. RPM:
  • 3
  • 3
  • 3
  • No. of channels:
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 3
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Pump series:
  • L/S®
  • L/S®
  • L/S®
  • Remote I/O:
  • 4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • 4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • 4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • Washdown capable:
  • Yes
  • Yes
  • Warranty:
  • Two-year
  • Two-year
  • Two-year

Specifications

Product Family Options

Product Information

  • Max. RPM
    Pump head
    Height
    Length
    Width
    Availability
    Price
  • MFLX77222-30
    L/S® Easy-Load® II OEM panel mount pumps system for precision L/S® tubing, 4 - 20 mA input, Tubing sizes accepted: L/S® 13, 14, 16, 25, 17, 18
    L/S® Easy-Load® II OEM panel mount pumps system for precision L/S® tubing, 4 - 20 mA input, Tubing sizes accepted: L/S® 13, 14, 16, 25, 17, 18
    600 min⁻¹
    77200-30 (L/S Easy-Load II for Precision tubing; 2 Pump heads accepted)
    13,0 cm
    22,3 cm
    14,3 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 2’840.00
    SFr. 2’840.00
    1 * 1 ST
       SFr. 2’840.00

    Specifications:
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX77222-30
    Model
    77222-30
    Accuracy
    ±0,5%
    Control type
    Remote 4 - 20 mA
    Drive
    90 W BLDC
    Duty cycle
    Continuous
    Min. flow rate per channel
    0,36 ml/min
    Max. flow rate per channel
    2300 ml/min
    Max. pressure
    2 bar at max flow
    Min. RPM
    3
    No. of channels
    1
    No. of rollers
    3
    Open-head sensor
    Yes
    Pump series
    L/S®
    Remote I/O
    4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
    Washdown capable
    Yes
    Warranty
    Two-year
    CE Compliant
    UL Listed
  • MFLX77222-32
    L/S® Easy-Load® II OEM panel mount pumps system for high-performance L/S® tubing, 4 - 20 mA input, Tubing sizes accepted: L/S® 15, L/S 24, L/S 35, L/S 36
    L/S® Easy-Load® II OEM panel mount pumps system for high-performance L/S® tubing, 4 - 20 mA input, Tubing sizes accepted: L/S® 15, L/S 24, L/S 35, L/S 36
    600 min⁻¹
    77200-32 (L/S Easy-Load II for high-performance tubing)
    13,0 cm
    22,3 cm
    14,3 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 2’840.00
    SFr. 2’840.00
    1 * 1 ST
       SFr. 2’840.00

    Specifications:
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX77222-32
    Model
    77222-32
    Accuracy
    ±0,5%
    Control type
    Remote 4 - 20 mA
    Drive
    90 W BLDC
    Duty cycle
    Continuous
    Min. flow rate per channel
    10,8 ml/min
    Max. flow rate per channel
    2900 ml/min
    Max. pressure
    2 bar at max flow
    Min. RPM
    3
    No. of channels
    1
    No. of rollers
    3
    Open-head sensor
    Yes
    Pump series
    L/S®
    Remote I/O
    4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
    Washdown capable
    Yes
    Warranty
    Two-year
    CE Compliant
    UL Listed
  • MFLX77222-36
    L/S® High-Performance OEM panel mount pumps system for high-performance L/S® tubing, 4 - 20 mA input, Tubing sizes accepted: L/S® 15, L/S 24, L/S 35, L/S 36
    L/S® High-Performance OEM panel mount pumps system for high-performance L/S® tubing, 4 - 20 mA input, Tubing sizes accepted: L/S® 15, L/S 24, L/S 35, L/S 36
    600 min⁻¹
    77252-72 (L/S High Performance head with OHS; 1 Pump head accepted)
    13,0 cm
    22,3 cm
    14,3 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 2’870.00
    SFr. 2’870.00
    1 * 1 ST
       SFr. 2’870.00

    Specifications:
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX77222-36
    Model
    77222-36
    Accuracy
    ±0,5%
    Control type
    Remote 4 - 20 mA
    Drive
    90 W BLDC
    Duty cycle
    Continuous
    Min. flow rate per channel
    10,8 ml/min
    Max. flow rate per channel
    3400 ml/min
    Max. pressure
    2 bar at max flow
    Min. RPM
    3
    No. of channels
    1
    No. of rollers
    3
    Open-head sensor
    Yes
    Pump series
    L/S®
    Remote I/O
    4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
    Washdown capable
    Warranty
    Two-year
    CE Compliant
    UL Listed
Accessories

Product Information

  • Catalog #
    Maximum Flow Rate
    Max. RPM
    Availability
    Price
  • L/S OEM panel mount pump drive for L/S Easy-Load pump heads, 4 - 20 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow
    L/S OEM panel mount pump drive for L/S Easy-Load pump heads, 4 - 20 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow
    MFLX77222-20
    2300 ml/min
    600 min⁻¹
    Log in for availability
    1 * 1 ST - SFr. 2’180.00

Product Information

  • Catalog #
    Maximum Flow Rate
    Max. RPM
    Availability
    Price
  • L/S® OEM panel mount pump drive for L/S® High-Performance pump heads, 4 - 20 mA input (pump heads sold separately), Type of pump heads accepted:High Performance
    L/S® OEM panel mount pump drive for L/S® High-Performance pump heads, 4 - 20 mA input (pump heads sold separately), Type of pump heads accepted:High Performance
    MFLX77222-24
    3400 ml/min
    600 min⁻¹
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 25 pin I/O cable for panel mount pump systems (1 m)
    Replacement 25 pin I/O cable for panel mount pump systems (1 m)
    MFLX77222-92
    Log in for availability
    1 * 1 ST - SFr. 107.00

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 24 DC power cable with ground (1 m)
    Replacement 24 DC power cable with ground (1 m)
    MFLX77222-90
    Log in for availability
    1 * 1 ST - SFr. 107.00

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak detector with Y splitter cable for Easy-Load II heads
    Leak detector with Y splitter cable for Easy-Load II heads
    MFLX77097-11
    Masterflex peristaltic pump with Open Head Sensor (OHS) input
    Log in for availability
    1 * 1 ST - SFr. 521.00

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..