Explorer™ Precision Balances
About this item
Welcome to the future of laboratoryoratory weighing with the OHAUS Explorer™ EXR Series. This new generation of laboratory balances are designed to enhance your workflow with unparalleled user experience, outstanding weighing performance, advanced communication capabilities, and an eco-friendly design.
7" touchscreen display; vibrant colours, an easy-to-clean glass panel, and chemical resistance ensure a clear and durable interface
- Effortless setup and monitoring; with a digital-level bubble, that ensures a smooth and straightforward setup
- Intuitive sample handling and reliable status indicators; features an intuitive sample spotlight that provides clear visibility, ensuring precise and hassle-free sample handling
- Customised terminal and lights; provide clear and immediate feedback to underload or overload conditions
- Internal Calibration Systems; Automatic, user-triggered, and span calibration options ensure precise measurements
Engineered for accuracy, designed for demanding applications: Standard square weighing pan - designed for laboratory efficiency and specifically designed to assist in sample preparation. Sample Libraries shared among applications: Apply to 11 weighing applications and 1000 sample libraries for Explorer EXR.
Removable draft shield (on one mg models): For easy cleaning and long-term care and specific large volume weighing applications. Digital high-speed load cell; The digital weighing components (DWC) offer the advantage of creating self-contained load cell modules. Rapid and precise measurements with this advanced technology ensures weighing processes are both swift and highly accurate.Anti-static draft shield (on one mg models): Reduces static electricity around the balance for consistent results.
Anti-Static Draft shield (on 1mg models): Reduces static electricity around the balance for consistent results.
Routine repeatability test: Ensures consistent long-term accuracy and reliability. Ideal for critical applications such as weighing in regulated environments, where meeting strict uncertainty requirements is essential (e.g., pharmacopeia mandates uncertainty ≤0,10%).
Supports compliance for data traceability: Equipped with multiple USB ports; offering unparalleled flexibility, the direct to excel feature provides a basic yet highly user-friendly solution for data transfer. Human interface device allows connections to computers without the need for drivers and easy integration with LIMS and MES systems. Time synchronization - Network Time Protocol (NTP) ensures accurate timekeeping. System Log: All the changes made on balance setting will keep records in system log file. These system log files can be reviewed and exported as a PDF to a USB flash drive. Direct data transfer; Direct export to excel and saving data to USB in CSV and PDF formats. Label printing function:Two preset templates and 10 customizable templates for semi-finished product samples transfer management. When the electronic signature feature is enabled, the User ID will be used in the printout field when the User ID content option is selected.
Eco-friendly design: 65% reduced power consumption in Sleep Mode. Reduced shipping weight; 36% weight reduction for non-draft shield models, 64% weight reduction for draft shield models. Recycled materials, up to 58% of total components. Aluminum construction: Replaces most plastic materials for durability and sustainability. Dematerialization: Reduces the number of components to improve production efficiency. ACT Label certification: Eleven models are certified with the ACT Label, highlighting their environmental impact.
Certifications: OIML R76, EN 45501
IEC/EN 61010-1; CAN/CSA C22.2 61010-1
UL 61010-1
IEC/EN 61326-1 Class B, Basic Environments
FCC Part 15 Class A
Canada ICES-003 Class A
Delivery information: Supplied with AC adapter and a plastic in use protective cover.
24 Options Available Below
Product Details & Documents
Welcome to the future of laboratoryoratory weighing with the OHAUS Explorer™ EXR Series. This new generation of laboratory balances are designed to enhance your workflow with unparalleled user experience, outstanding weighing performance, advanced communication capabilities, and an eco-friendly design.
7" touchscreen display; vibrant colours, an easy-to-clean glass panel, and chemical resistance ensure a clear and durable interface
- Effortless setup and monitoring; with a digital-level bubble, that ensures a smooth and straightforward setup
- Intuitive sample handling and reliable status indicators; features an intuitive sample spotlight that provides clear visibility, ensuring precise and hassle-free sample handling
- Customised terminal and lights; provide clear and immediate feedback to underload or overload conditions
- Internal Calibration Systems; Automatic, user-triggered, and span calibration options ensure precise measurements
Engineered for accuracy, designed for demanding applications: Standard square weighing pan - designed for laboratory efficiency and specifically designed to assist in sample preparation. Sample Libraries shared among applications: Apply to 11 weighing applications and 1000 sample libraries for Explorer EXR.
Removable draft shield (on one mg models): For easy cleaning and long-term care and specific large volume weighing applications. Digital high-speed load cell; The digital weighing components (DWC) offer the advantage of creating self-contained load cell modules. Rapid and precise measurements with this advanced technology ensures weighing processes are both swift and highly accurate.Anti-static draft shield (on one mg models): Reduces static electricity around the balance for consistent results.
Anti-Static Draft shield (on 1mg models): Reduces static electricity around the balance for consistent results.
Routine repeatability test: Ensures consistent long-term accuracy and reliability. Ideal for critical applications such as weighing in regulated environments, where meeting strict uncertainty requirements is essential (e.g., pharmacopeia mandates uncertainty ≤0,10%).
Supports compliance for data traceability: Equipped with multiple USB ports; offering unparalleled flexibility, the direct to excel feature provides a basic yet highly user-friendly solution for data transfer. Human interface device allows connections to computers without the need for drivers and easy integration with LIMS and MES systems. Time synchronization - Network Time Protocol (NTP) ensures accurate timekeeping. System Log: All the changes made on balance setting will keep records in system log file. These system log files can be reviewed and exported as a PDF to a USB flash drive. Direct data transfer; Direct export to excel and saving data to USB in CSV and PDF formats. Label printing function:Two preset templates and 10 customizable templates for semi-finished product samples transfer management. When the electronic signature feature is enabled, the User ID will be used in the printout field when the User ID content option is selected.
Eco-friendly design: 65% reduced power consumption in Sleep Mode. Reduced shipping weight; 36% weight reduction for non-draft shield models, 64% weight reduction for draft shield models. Recycled materials, up to 58% of total components. Aluminum construction: Replaces most plastic materials for durability and sustainability. Dematerialization: Reduces the number of components to improve production efficiency. ACT Label certification: Eleven models are certified with the ACT Label, highlighting their environmental impact.
Certifications: OIML R76, EN 45501
IEC/EN 61010-1; CAN/CSA C22.2 61010-1
UL 61010-1
IEC/EN 61326-1 Class B, Basic Environments
FCC Part 15 Class A
Canada ICES-003 Class A
Delivery information: Supplied with AC adapter and a plastic in use protective cover.
Documents
Specifications for Product Family
Specifications
- Catalog No:
- OHAU31059143
- OHAU31059144
- OHAU31059145
- OHAU31059146
- OHAU31059147
- OHAU31059151
- OHAU31059152
- OHAU31059153
- OHAU31059154
- OHAU31059155
- OHAU31059148
- OHAU31059149
- OHAU31059150
- OHAU31059156
- OHAU31059157
- OHAU31059168
- OHAU31059128
- OHAU31059129
- OHAU31059130
- OHAU31059131
- OHAU31059139
- OHAU31059140
- OHAU31059141
- OHAU31059142
- Model:
- EXR2202
- EXR4202
- EXR6202
- EXR8202
- EXR12202
- EXR2202M
- EXR4202M
- EXR6202M
- EXR8202M
- EXR12202M
- EXR6201
- EXR8201
- EXR10201
- EXR6201M
- EXR8201M
- EXR10201M
- EXR223
- EXR423
- EXR623
- EXR1203
- EXR223M
- EXR423M
- EXR623M
- EXR1203M
- Operating temperature range:
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- 10…30 °C
- Plug type:
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Supplied with AC adapter
- Communication interface:
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Ethernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)
- Voltage:
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
- 100 - 240 V
Specifications
Product Family Options
0,01 g Precision balances
Product Information
- ModelWeighing cap.ReadabilityPan/Platform SizeRepeatabilityLinearityStabilisation timeDimensionsAvailabilityPrice
- EXR22022200 g0,01 g201×178 mm0,01 g0,02 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 3’040.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059143ModelEXR2202Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR42024200 g0,01 g201×178 mm0,01 g0,02 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 3’490.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059144ModelEXR4202Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR62026200 g0,01 g201×178 mm0,01 g0,02 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 3’965.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059145ModelEXR6202Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR82028200 g0,01 g201×178 mm0,01 g0,02 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 4’325.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059146ModelEXR8202Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR1220212200 g0,01 g201×178 mm0,01 g0,02 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 4’700.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059147ModelEXR12202Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product
0,01 g Approved precision balances
Product Information
- ModelWeighing cap.ReadabilityPan/Platform SizeRepeatabilityLinearityStabilisation timeDimensionsAvailabilityPrice
- EXR2202M2200 g0,01 g201×178 mm0,01 g0,02 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 3’350.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059151ModelEXR2202MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR4202M4200 g0,01 g201×178 mm0,01 g0,02 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 3’795.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059152ModelEXR4202MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR6202M6200 g0,01 g201×178 mm0,01 g0,02 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 4’270.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059153ModelEXR6202MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR8202M8200 g0,01 g201×178 mm0,01 g0,02 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 4’635.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059154ModelEXR8202MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR12202M12200 g0,01 g201×178 mm0,01 g0,02 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 5’005.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059155ModelEXR12202MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product
0,1 g Precision balances
Product Information
- ModelWeighing cap.ReadabilityPan/Platform SizeRepeatabilityLinearityStabilisation timeDimensionsAvailabilityPrice
- EXR62016200 g0,1 g201×178 mm0,1 g0,2 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 3’015.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059148ModelEXR6201Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR82018200 g0,1 g201×178 mm0,1 g0,2 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 3’310.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059149ModelEXR8201Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR1020110200 g0,1 g201×178 mm0,1 g0,2 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 3’610.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059150ModelEXR10201Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product
0,1 g Approved precision balances
Product Information
- ModelWeighing cap.ReadabilityPan/Platform SizeRepeatabilityLinearityStabilisation timeDimensionsAvailabilityPrice
- EXR6201M6200 g0,1 g201×178 mm0,1 g0,2 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 3’280.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059156ModelEXR6201MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR8201M8200 g0,1 g201×178 mm0,1 g0,2 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 3’580.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059157ModelEXR8201MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR10201M10200 g0,1 g201×178 mm0,1 g0,2 g1 s97×408×229 mmLog in for availability1 * 1 STSFr. 3’915.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059168ModelEXR10201MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product
1 mg Precision balances (with draft shield)
Product Information
- ModelWeighing cap.ReadabilityPan/Platform SizeRepeatabilityLinearityStabilisation timeDimensionsAvailabilityPrice
- Specifications:New Product
More
Specifications
Cat. No.OHAU31059128ModelEXR223Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - Specifications:New Product
More
Specifications
Cat. No.OHAU31059129ModelEXR423Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - Specifications:New Product
More
Specifications
Cat. No.OHAU31059130ModelEXR623Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR12031200 g1 mg130×130 mm1 mg2 mg1,5 s372×408×229 mmLog in for availability1 * 1 STSFr. 4’835.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059131ModelEXR1203Operating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product
1 mg Approved precision balances (with draft shield)
Product Information
- ModelWeighing cap.ReadabilityPan/Platform SizeRepeatabilityLinearityStabilisation timeDimensionsAvailabilityPrice
- Specifications:New Product
More
Specifications
Cat. No.OHAU31059139ModelEXR223MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - Specifications:New Product
More
Specifications
Cat. No.OHAU31059140ModelEXR423MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - Specifications:New Product
More
Specifications
Cat. No.OHAU31059141ModelEXR623MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product - EXR1203M1200 g1 mg130×130 mm1 mg2 mg1,5 s372×408×229 mmLog in for availability1 * 1 STSFr. 5’140.00Specifications:New Product
More
Specifications
Cat. No.OHAU31059142ModelEXR1203MOperating temperature range10…30 °CPlug typeSupplied with AC adapterCommunication interfaceEthernet TCP/IP;RS232;USB device;USB host ×2;WiFi/Bluetooth (available as an accessory)Voltage100 - 240 VNew Product
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



