Specifications
- Bath capacity:4 L
- Rotation speed:5 - 300 min⁻¹
- Temperature range:Ambient…180 °C
- Description:Rotary evaporator: RV 10 auto V-C Complete
- Cooling surface:1600 cm²
- Heating capacity:1350 W
- Protection class DIN EN 60529:IP 20
Specifications
About this item
The RV 10 auto V-C Complete is the complete solution for your rotary evaporator setup as all components and connections required for operation are included.
- Convenient package - everything that is needed to be ready for operation, from a single source Intelligent laboratory equipment: All devices are perfectly coordinated and can even communicate with each other High energy efficiency: Chiller and vacuum pump run only when necessary, saving valuable resources
The completely updated RV 10 auto is the flagship of the IKA rotatory evaporator product line. Its features include an innovative handling concept with a bright, high-contrast, TFT, colour-graphic control panel, an integrated vacuum controller, cooling water monitoring and mature safety standards. The RV 10 auto offer all properties required for efficient, safe, and cost-effective operations. These include automatic control of the vacuum and cooling water volume. Its intuitive handling concept quickly leads its users to their desired results in every application. Thanks to specially designed glass guides, the transparent coated vertical condenser makes extremely efficient use of the 1600 cm² cooling surface.
The compact RC 2 lite recirculating chiller with strong 400 W cooling capacity and a powerful pressure and suction pump (0,35 bar) is designed for simple cooling tasks down to −10 °C. The easily accessible and easy-to-clean mesh filter made of stainless steel ensures a consistently high cooling performance for years. Thanks to the natural refrigerant R290, the RC 2 lite is particularly environmentally friendly and well prepared for the future.
VACSTAR lite is a speed-controlled, 2-cylinder vacuum pump for universal use in dry and oil-free vacuum applications. Equipped with chemically resistant membranes and an ultimate vacuum pressure of 9 mbar, this vacuum pump is ideal for almost all standard vacuum applications in the laboratory.