Order Entry
Switzerland
ContactUsLinkComponent
Whelk-0®1 (S,S) LC Columns
Whelk-0®1 (S,S) LC Columns
Catalog # HISM1-780107-300
Supplier:  HICHROM
New Product
Whelk-0®1 (S,S) LC Columns
Catalog # HISM1-780107-300
Supplier:  HICHROM
New Product

Specifications

  • Column Format:
    Preparative
  • Ø int.:
    21,1 mm
  • Particle Size:
    5,0 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • pH range:
    2,5 - 7,5
  • Application:
    Chiral
  • Column hardware:
    Stainless steel
  • Pk:
    1

Specifications

About this item

Whelk-0®1 is the most widely applicable chiral phase, due to the incorporation of both p-acceptor and p-donor characteristics.

  • Higher efficiencies and greater resolving power in both HPLC and SFC modes

    Fully porous material

    Monomeric bonding

This was originally designed for the separation of underivatised non-steroidal anti-inflammatory drugs, but shows versatility in the analysis of a wide range of compounds, including amides, epoxides, esters, ureas, carbamates, ethers, aldehydes, ketones, carboxylic acids and alcohols.