Order Entry
Switzerland
ContactUsLinkComponent
 
Millex® GP Filter for Samplicity G2, PES 33 mm, Non-Sterile
  MILFSAMP2GPNB
 :  Merck
New Product
undefined
Millex® GP Filter for Samplicity G2, PES 33 mm, Non-Sterile
  MILFSAMP2GPNB
 :  Merck
New Product

 

  • Ø:
    33 mm
  • Pore size:
    0,22 µm
  • Sterile:
    -
  • Colour:
    Green
  • Material:
    PP
  • Description:
    Millex-GP filter for samplicity G2, PES 33 mm, non-sterile

 

 

This 33 mm syringe filter with a hydrophilic polyethersulfone membrane, for non-sterile filtration on the Samplicity G2 system, has a 0,22 µm pore size used in preparation of aqueous solutions prior to chromatography or other instrument analyses.

  • Sample type: Aqueous

    Sterility: Non-sterile

    Wettability: Hydrophilic

    Bubble point at 23 °C: ≥4,3 bar, air with water

    Hold-up volume: ≤80 µl after air purge

    Filtration area: 4,5 cm²

    Process volume: ≤2 ml

    Volume: 1,7 ml

Applications are HPLC, filtration of viscous or particulate laden samples for HPLC. For general laboratory use only.

Components: Millex filter and easy fill funnel

Connections, inlet/outlet: Female luer-lok/male luer slip

Fitting inlet: Female luer-lok®

Fitting outlet: Male luer slip

Maximum inlet pressure: 8,6 bar

Maximum operating temperature: 45 °C

 :

Available in two pack sizes: 250 and 4×250 per pack.