Order Entry
Switzerland
ContactUsLinkComponent
ProCare Med 30 Neutralising Agent, C - 5 L
ProCare Med 30 Neutralising Agent, C - 5 L
N° de catalogue MIEL11847800
Fournisseur:  MIELE
New Product
ProCare Med 30 Neutralising Agent, C - 5 L
N° de catalogue MIEL11847800
Fournisseur:  MIELE
New Product

Spécifications

  • Capacity:
    5 L
  • Description:
    Acidic neutralizing agent
  • Storage temperature:
    5...25 °C
  • pH value:
    2,7

Spécifications

À propos de cet article

Neutralising agent, acidic, 5 L for optimal neutralization based on organic acid.

  • For removing alkaline residues
    High material protection, surfactant-free
    Optimally combinable with the cleaner ProCare Med 10 MA
    Recyclable packaging including closure and label
    External dimension: 143×246×214 mm
    Aggregate form: Liquid concentrate
    Dosage recommendation per rinse cycle: 1 to 3 ml/L (0,1 to 0,3 %)
     

Applications arec cleaning and disinfection machines, medicine, large-capacity cleaning and disinfection machines, medical, Gently removes alkaline residues from instruments and utensils being reprocessed. Main area of applications are general medicine, surgery, dermatology, otorhinolaryngology, ophthalmology, urology.

Suitable for stainless steel, aluminum, non-anodised aluminum, ceramics, anodised aluminum, neutralising non-anodised aluminum, standard instruments, the mechanical processing of instruments and utensils, reusable thermostable, invasive and non-invasive medical devices, surgical instruments, microsurgical instruments, anesthesia machines, ventilators, ward utensils, aluminum sterilisation containers, prevents limescale deposits and protects the dishes, free from surfactants, neutralization of carried-over alkali residues, prevention of limescale deposits in the rinsing chamber.