Order Entry
Switzerland
ContactUsLinkComponent
Adjustable Hanging Straps for Leak Diverters
Adjustable Hanging Straps for Leak Diverters
Catalog # NEWPTLS559
Supplier:  NEW PIG
New Product
Adjustable Hanging Straps for Leak Diverters
Catalog # NEWPTLS559
Supplier:  NEW PIG
New Product

Specifications

  • Attachment Points:
    2-point
  • Description:
    Adjustable hanging straps, black
  • Size:
    150 mm - 1,5 m length
  • Weight:
    450 g

Specifications

About this item

Hang the PIG® leak diverters from uneven surfaces using these adjustable hanging straps.

  • Adjustable tension and length offer a variety of uses

    Co-polymer hook design is up to five times stronger than most rubber cord hooks

    Won't scratch paint or finish

    Premium rubber cord is strong and durable

These hanging straps are made of 100% nylon with premium rubber compound core and co-polymer hooks.