b.safe HPLC Waste Collector Justrite
Katalognr. BOHLM827-01
Supplier: Bohlender
New Product
Specifications
- Material:PP
- Connector:6× Ø 5,5 - 8 mm
Specifications
About this item
For collection of HPLC waste in Justrite® Disposal safety cans. Compatible with the standard quick-disconnect couplings in polypropylene and stainless-steel.
Six connections for capillaries with Ext.Ø 1,6 / 2,2 / 3,2 mm (thread UNF 1/4")
- Seven hose connectors for tubing Int.Ø 5,5 to 8 mm (thread NPT 1/8“)
Collector for assembly on the lateral couplings of Justrite® Disposal safety cans for collection of HPLC waste. Fittings for capillaries, hose connectors and blind fittings to close unused connections are included.
Number of fittings green: 6× Ø 1,6 mm
Number of fittings purple: 6× Ø 2,2 mm
Number of fittings yellow: 6× Ø 3,2 mm
Number of blind fittings milky white: 6
Number of blind fittings white: 7