Order Entry
Switzerland
ContactUsLinkComponent
 
Tork T7 Coreless Mid-size Toilet Paper Roll, White
Catalog # SCAA472584
Supplier:  Essity
New Product
undefined
Tork T7 Coreless Mid-size Toilet Paper Roll, White
Catalog # SCAA472584
Supplier:  Essity
New Product

Specifications

  • Description:
    Universal midsize coreless toilet paper roll, refill, compatible with Tork T7 dispensers
  • L×W:
    149500×93 mm

Specifications

About this item

The Tork coreless mid-size toilet roll System features coreless, compact rolls providing more paper while wasting less. The Tork Coreless Mid-size Toilet Roll Universal meets the basic needs of a washroom, offering good value for money and is best suited for areas with low to medium traffic.

  • Stock up on washroom essentials for less with this great-value high-capacity toilet paper

  • Improve hygiene levels, as the closed toilet roll dispenser protects rolls
  • Save time on refills and serve more guests, these rolls feature up to 4,5 times more paper than conventional ones
  • Reduce workplace waste
  • 36 rolls, 1 ply
  • Universal quality
  • Sheet length 115 mm

Keep medium to high-traffic washrooms well-stocked and costs down with this affordable bulk toilet paper. These rolls hold up to 4,5 times more paper than conventional rolls, saving time on refills. Plus, Tork Easy Handling® plastic packaging makes package carrying and disposal simple, while our zero-waste coreless refills reduce the amount of packaging to throw away. Tissue is always available to ensure guest satisfaction, as the compatible toilet roll dispenser holds two full mid-size rolls.

Certifications:

FSC Recycled credit | SA-COC-008266. EU Ecolabel | SE/004/001.