Order Entry
Switzerland
ContactUsLinkComponent
UV-Vis Spectrophotometers, U-3900S and U-3900D
UV-Vis Spectrophotometers, U-3900S and U-3900D
Supplier:  VWR Collection
New Product
Certificates
undefined
UV-Vis Spectrophotometers, U-3900S and U-3900D
Supplier:  VWR Collection
New Product

Specifications

  • Catalog No:
  • 634-1245
  • 634-1246
  • Model:
  • UH3900D
  • UH3900S
  • Optical design:
  • Hitachi’s high-resolution concave diffraction grating, Seya-Namioka mount, double beam
  • Hitachi’s high-resolution concave diffraction grating, Seya-Namioka mount, double beam
  • Photometric range:
  • Abs: –5,5 - +5,5 Abs; %T: 0 - 300%T
  • Abs: –3,8 - +3,8 Abs; %T: 0 - 300%T
  • Wavelength accuracy:
  • ±0,1 nm (656,1 nm, after wavelength correction)
  • ±0,1 nm (656,1 nm, after wavelength correction)
  • Wavelength range:
  • 190 - 900 nm
  • 190 - 900 nm
  • Detector:
  • Photomultiplier
  • Photomultiplier
  • Lamp source, lifetime:
  • Deuterium lamp (D2 lamp): Ultraviolet region; Tungsten iodide lamp (WI lamp): Visible region
  • Deuterium lamp (D2 lamp): Ultraviolet region; Tungsten iodide lamp (WI lamp): Visible region
  • Power:
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • Sample compartment:
  • 100 mm beam spacing
  • 100 mm beam spacing
  • Spectral bandwidth:
  • 0,1; 0,5; 1; 2; 4; 5 nm
  • 0,1; 0,5; 1; 2; 4; 5 nm
  • Stray light:
  • 0,00025% or less
  • 0,015% or less
  • W×D×H:
  • 680W×692D×257H mm
  • 680W×692D×257H mm
  • Weight:
  • 45 kg
  • 45 kg

Specifications

Related Information

Frequently Bought Together