Specifications
- Range:40000000 mPas
- Description:Viscometer ROTATEMP me-vi package, CH-plug
- Seq:2
- Sample volume:600 ml
- Display:TFT
- Operating temperature:–100...300 °C
- W×D×H:351×372×629 mm
Specifications
About this item
The ROTATEMP me-vi package is the ideal solution for precise and reliable viscosity measurement of difficult-to-measure, highly viscous samples.
Fast, precise and reproducible results
- The combination of ROTAVISC viscometer and ROTATEMP high-temperature system simplifies the viscosity measurement of difficult-to-measure, highly viscous samples
- Simple operation and space-saving
- The complete system is supplied ready for connection
- With its space-saving design, it fits easily into any laboratory
- Optimum compatibility and automation
- ROTAVISC and ROTATEMP are compatible with the labworldsoft® laboratory software, which makes it easy to automate, control and document your measurement results
ROTAVISC me-vi is a high-performance rotational viscometer for applications in a measuring range from 100 to 40000000 mPas.
The space-saving ROTATEMP high-temperature system is the perfect complement for measuring temperature-dependent samples that are not able to flow at room temperature, such as asphalt, bitumen, wax, polymers, candy base or hot melt adhesives. With the precise and efficient temperature control, based on the proven IKA magnetic stirrer technology, samples can be heated up to 300 °C in just 16 minutes without overheating. This allows precise and reproducible measurements to be carried out.
Package includes ROTAVISC me-vi control S000, ROTASTAND, ROTATEMP, SP set-2 and PT 100.8.